Apply to be a TradeMaster!
Main product image of Builder Series Outdoor Tankless Water Heater (6.8 GPM, NG)
Magnifying glass
Hover image to zoom

Builder Series Outdoor Tankless Water Heater (6.8 GPM, NG)

Brand:
Eccotemp
SKU:
6.8GB-NG
Rating:
(0)
Q&A:
(0)
Builder Series Outdoor Tankless Water Heater (6.8 GPM, NG)
Magnifying glass
Hover image to zoom
$599.00 each
In Stock
In Stock
Get 1 Wed, Nov 25
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Fuel Type
Natural Gas
Product Highlight: Max Flow (GPM)
6.8 MAX GPM
Product Highlight: Installation Type
Commercial, Residential, Point of Use, Outdoor Only
Product Highlight: Color
White
Product Highlight: Width (Inches)
14.5" Width
Product Highlight: Min Temp (F)
90°F Min Temp

Description

–

The Eccotemp Builder Series 6.8 GPM Tankless Water Heater is one of the most advanced CSA approved models of the Eccotemp tankless line. Rated at an impressive 6.8 GPM with a temperature rise of 38 degrees and 140,000 BTU per hour, the Eccotemp 6.8GB can meet all your hot water needs! Eccotemp's advanced 0.7 GPM low flow ignition technology allows users to enjoy endless hot water without experiencing cold spots.


The Eccotemp 6.8GB is recommended for standard size single family homes, townhomes, condos, cabins, as well as smaller commercial applications. Using 3-4 hot water applications simultaneously is a breeze with the Eccotemp 6.8GB. With the upgraded Product Control Board performance and an all new gas modulating valve, consumers can experience best in class temperature performance with a price anyone can afford.


The compact, wall mounted Eccotemp 6.8GB has a 110/120-volt UL listed power cord that powers the internal Exhaust Fan, Anti-Freeze Protection, Digital Display and Product Control Board. With its fully automated control system, this model only pulls about 12 amps during operation, making it an ideal for low energy consumption and efficiency.


The Eccotemp 6.8GB has been CSA tested and approved for US & Canadian use at elevations up to 2000 feet. Installation and use of the Eccotemp 6.8GB above 2000 feet may affect overall product efficiency and performance.


IMPORTANT NOTE: Cannot be used for HYDRONIC SYSTEMS, RECIRCULATING, or FLOOR HEATING.


Features:

  • Rated for 3-4 applications used simultaneously means that taking a shower and running two sinks at the same time is effortless. Ideal for normal hot water heating applications in ANY size residential single-family home, townhome, condo, cabin, or Light commercial use
  • Rated at 6.8 GPM at 140,000 BTUs with a temperature rise of 38 degrees, this ultra-efficient tankless water heater is ideal for just about every single-family home in the US and Canada
  • CSA certified for installation in the US and Canada. This tankless water heater meets and exceeds all safety and efficiency requirements according to the DOE with an Energy Factor Rating of .83
  • Advanced Generation 3 Computer board with high performance processing and smart adjust technology built in. Our proprietary developed programming meets and exceeds today's consumer demands
  • With advanced incoming and outgoing water temperature sensor technology, you always have total confidence when it comes to safety
  • Comes with a 10-year warranty on the heat exchanger, 5 years on components, and 30 days on parts/accessories.
  • What's Included: 6.8GB-NG tankless water heater, remote control, mounting hardware, gas appliance shut off valve, and installation manual

Specs

–
Color:

White

Installation Type:

Commercial

Residential

Point of Use

Outdoor Only

BTU (Max):

140000

Product Type:

Tankless Heater

Max Flow (GPM):

6.8

Water Connection:

3/4"

Application:

Commercial

Point of Use

Residential

Width (Inches):

14.5"

Min Temp (F):

90°F

BTU (Min):

25000

Fuel Type:

Natural Gas

Height (Inches):

25.5"

Amperage:

12

Weight (lbs):

36.4 lbs

Depth (Inches):

6"

Max Temp (F):

120°F

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy