Apply to be a TradeMaster!
Main product image of 4" Horizontal Single Wall Stainless Steel Z-Vent Water Heater Vent Kit
Magnifying glass
Hover image to zoom

4" Horizontal Single Wall Stainless Steel Z-Vent Water Heater Vent Kit

Brand:
Eccotemp
SKU:
V4HVK
Rating:
(1)
Q&A:
(0)
4" Horizontal Single Wall Stainless Steel Z-Vent Water Heater Vent Kit
Magnifying glass
Hover image to zoom
$309.00 each
Out of Stock
Out of Stock
Get it Thu, Dec 3 - Thu, Dec 10
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days
Want it Sooner?
4" Z-Vent Wall Hung Water Heater Vent Kit
Brand:
Z-FLEX
SKU:2ZVW04
(10)
Order by 6PM, receive 8 by Tomorrow
VIEW ALTERNATIVE
VIEW ALTERNATIVE

Product Highlights

–
Product Highlight: Size
4"
Product Highlight: Vent Type
Single Wall
Product Highlight: Installation Type
Horizontal

Description

–
The 4" Single-walled, Stainless Steel Horizontal Vent Kit is for horizontal installations only.
You may need to purchase additional Eccotemp straight pipe. You will need to determine how many additional feet you will need and determine if you need a condensation drain. Also remember there is a maximum vent run of 20 feet, subtracting 4 feet for every 90-degree elbow in the run.


Kit Includes:
  • (1) 4" x 90-Degree Elbow
  • (1) 4" x 12" Pipe
  • (1) 4" x 18" Pipe
  • (1) Termination Hood
  • (1) 4" Universal Adapter with Backflow Preventer
  • (1) 4" Adjustable Wall Thimble

Special gas vent kits are all made of AL-294C stainless steel and are category II/III and UL compliant. This vent kit is compatible with the installation of the Eccotemp 45HI Series, 6.8GB Series, EL22i Series, and SH22 Series whole home indoor tankless water heaters.

Specs

–
Size:

4"

Vent Type:

Single Wall

Installation Type:

Horizontal

Product Type:

Vent Kit

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Size
Installation Type
Product Type
CURRENT ITEM
Product Image of 4" Horizontal Single Wall Stainless Steel Z-Vent Water Heater Vent Kit
4" Horizontal Single Wall Stainless Steel Z-Vent Water Heater Vent Kit
SKU: V4HVK
(1)
4"
Horizontal
Vent Kit
4"
Horizontal
Vent Kit

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

4" Z-flex kit

The kit contains what I needed to install my AOSmith propane instant hot water heater, some silicone spray certainly makes sliding the pipes together so much easier. Worked right.
Paterpillar
Central,NY
6 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy