Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat: Online Now
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Filter menu expanded
Filters
Hide Filters
2 items
Reset
SORT
Top Sellers
Default
Price ▲
Price ▼
Home
Electric Water Heaters
Electric Tank Water Heaters
Eccotemp Electric Water Heaters
Eccotemp Electric Water Heaters
Need a little help?
View our Resources
2 items
FILTER
Grid
List
Sort: Top Sellers
ESH-2.5 Compare Checkbox
Compare
2.5 Gallon SmartHome Electric Mini Tank Water Heater with Voice Commands (120V)
SKU:
ESH-2.5
Eccotemp
SKU:
ESH-2.5
Brand:
Eccotemp
–
+
$199.00
each
ADD TO CART
Add to List
In Stock
Get 2 by
Tue, Oct 20
Total Available: 67
In Stock
Get 2 by
Tue, Oct 20
Total Available: 67
Add to List
SHIE-27 Compare Checkbox
Compare
SmartHome Adjustable Electric Tankless Water Heater (4.5 GPM, 27kW, 240V)
SKU:
SHIE-27
Eccotemp
SKU:
SHIE-27
Brand:
Eccotemp
–
+
$449.00
each
ADD TO CART
Add to List
In Stock
Get 1 by
Thu, Oct 22
Total Available: 381
In Stock
Get 1 by
Thu, Oct 22
Total Available: 381
Add to List
Resources
FAQs, Manuals & Videos
Articles
More About Eccotemp Electric Water Heaters
Eccotemp's selection of tankless and mini-tank electric water heater's supply on-demand instant hot water. With a compact design and smart home capabilities, Eccotemp is the ideal water heating system.
View More
Close Resources
Didn't find what you're looking for?
Let us know
.
Refresh
×
Video