Apply to be a TradeMaster!
Main product image of SmartHome 140,000 BTU Indoor Tankless Water Heater w/ Voice Commands (6.8 GPM, NG)
Magnifying glass
Hover image to zoom

SmartHome 140,000 BTU Indoor Tankless Water Heater w/ Voice Commands (6.8 GPM, NG)

Brand:
Eccotemp
SKU:
SH22-ING
Rating:
(0)
Q&A:
(0)
SmartHome 140,000 BTU Indoor Tankless Water Heater w/ Voice Commands (6.8 GPM, NG)
Magnifying glass
Hover image to zoom
$699.00 each
In Stock
In Stock
Get 200 Thu, Oct 8 - Fri, Oct 9
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Fuel Type
Natural Gas
Product Highlight: Max Flow (GPM)
6.8 MAX GPM
Product Highlight: Installation Type
Indoor Only
Product Highlight: Min Temp (F)
95°F Min Temp
Product Highlight: Amperage
0.7 Amps
Product Highlight: Max Temp (F)
140°F Max Temp

Description

–
Heat your water smarter with the Eccotemp Smart Home 6.8 GPM Indoor Natural Gas Tankless Water Heater! Our technology-driven design guarantees comfort and ease, providing limitless hot water while conserving both space and energy. Leading the revolution in home comfort technology, this tankless water heater is the first all-in-one smart solution patented in the market. Say goodbye to the complex and costly integrations of traditional heaters - our model comes with a built-in smart system, streamlining your home's water heating functionality within a single device.
Envision a home that anticipates your needs, where you can orchestrate your water heater's operation with just your voice. Thanks to its Wi-Fi connectivity, this heater can be paired with Amazon Alexa and Google Home to access smart voice commands, and the Eccotemp mobile app allows you to control and monitor your water heater from anywhere.
Start your day with a hot shower by simply saying, "Alexa, turn on water heater." Coming home to a warm bath has never been easier - just say, "Ok Google, set water heater to 90 degrees." With our smart tankless water heater, you'll have a personal assistant ensuring your comfort.
Harness the power of the Eccotemp mobile app to manage your water heater from any location. Personalize temperature settings, establish routines, set timers, and view in-depth consumption data, including costs right at your fingertips. This enables you to tailor your hot water usage to fit your lifestyle, maximizing energy efficiency and minimizing utility expenses. Furthermore, the Eccotemp app sends maintenance alerts directly to your phone, keeping you informed about your water heater's health, ensuring longevity and peak performance.
Installation of this water heater indoors is a breeze with our 4-inch vertical and horizontal vent kits (sold separately), making it the perfect addition to any home type. Its compact, wall-mounted design and sleek tempered glass cover not only preserves valuable floor space but also adds a stylish touch to your interior.
Indulge in the comfort of unlimited hot water, intuitive control, and energy-smart performance in your home. Elevate your living experience today with our advanced water heating solution and enjoy the absolute comfort and convenience of a never-ending supply of hot water!
The Eccotemp SH22 Series has been CSA tested and approved for use in the US & Canada at elevations up to 2000 feet. Installation and use above 2000 feet may affect overall product efficiency and performance.

IMPORTANT NOTE: This product cannot be used for HYDRONIC SYSTEMS, RECIRCULATING, or FLOOR HEATING. PROFESSIONAL INSTALLATION REQUIRED.

Included:
  • Smart Home 6.8 GPM Indoor Natural Gas Tankless Water Heater (SH22i-NG)
  • Mounting hardware
  • Gas appliance shut off valve
  • Wireless temperature remote control
  • Product manual


Features:
  • With a temperature range of 95-140 degrees Fahrenheit and rated for 3-4 applications, this heater provides on-demand hot showers for up to 3 bathrooms simultaneously.
  • Rated at 6.8 GPM (gallons per minute) at 140,000 BTU with a temperature rise of 35 degrees, this ultra-efficient tankless hot water heater is ideal for almost any standard-sized single-family home, townhome, condo, cabin, apartment, or light commercial use.
  • Enjoy real-time control over your home's water heating needs. Use the Eccotemp mobile app to track energy consumption, adjust temperatures, set schedules, or even detect product and network errors. Unlock substantial savings with our Eco Mode feature, a smart solution that can help you reduce energy consumption by up to 25%. If your incoming water is set at a higher temperature than needed, simply use your phone to adjust the settings, aiding in lower utility usage, such as gas.
  • Experience the convenience of our versatile smart app settings that display your desired currency (USD/CAD), dual-mode Fahrenheit and Celsius temperature readings, and preferred gas measurement unit, offering a personalized understanding of your usage.
  • Seamlessly connect with Amazon Alexa or Google Home for voice command functions like: "Alexa, set my water heater to 110 degrees" or "Hey Google, switch off my water heater."
  • Smart Power Button feature turns your model on or off, detects error codes, connects to wireless networks, and enables sleep mode to prevent unnecessary energy use - all with a simple touch.
  • The SH22 Series can be complemented with our patented, one-of-a-kind EZ-Flush Descaling Kit to ensure your tankless water heater is running at maximum efficiency all year long.
  • Expertly constructed with rigorous engineering, this water heater is built to last. Its materials have been carefully selected to provide superior efficiency and unrivaled reliability, ensuring you'll benefit from its service for years to come.
  • Easy wall mounting and installation with 110/120-volt UL listed power cord and 3/4 inch NPT Water and gas connections.
  • Indoor venting is available in 4-inch horizontal and vertical installation kits (sold separately).
  • CSA certified for installation in the US and Canada.
  • Limited Manufacturer Warranty (Heat Exchanger: 10 Years, Components: 5 Years, Parts/Accessories: 30 Days), live chat, and self-help guides provide peace of mind, assuring that the Eccotemp SH22 Series will keep you in hot water for years.

Specs

–
Weight (lbs):

39 lbs

BTU (Max):

140000

Max Flow (GPM):

6.8

Min Temp (F):

95°F

BTU (Min):

25000

Amperage:

0.7

Installation Type:

Indoor Only

Water Connection:

3/4"

Max Temp (F):

140°F

Fuel Type:

Natural Gas

Depth (Inches):

7.25"

Height (Inches):

23"

Color:

Black

Product Type:

Tankless Heater

Width (Inches):

14"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy