Apply to be a TradeMaster!
Main product image of 4" Z-Vent Wall Hung Water Heater Vent Kit
Magnifying glass
Hover image to zoom

4" Z-Vent Wall Hung Water Heater Vent Kit

Brand:
Z-FLEX
SKU:
2ZVW04
Rating:
(10)
Q&A:
(3)
4" Z-Vent Wall Hung Water Heater Vent Kit
Magnifying glass
Hover image to zoom
$318.27 each
In Stock
In Stock
Get 8 Tomorrow, Nov 18
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
4"
Product Highlight: Installation Type
Horizontal

Description

–
In most applications, kit contains the components you need to vent a 4" tankless water heater. Designed for horizontally vented heaters mounted to an outside wall.

Kit includes:
  • (1) 4" termination hood
  • (1) 4" x 90 degree elbow
  • (1) 4" x 1' vent pipe
  • (1) 4" x 1.5' vent pipe
  • (1) 4" wall thimble
  • (1) 4" universal adapter

Specs

–
Product Type:

Vent Kit

Size:

4"

Installation Type:

Horizontal

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Product Type
Size
Installation Type
CURRENT ITEM
Vent Kit
4"
Horizontal
Vent Kit
4"
Horizontal

You May Also Need

Product Reviews

4.5 out of 10 reviews
100% would recommend this product
4.5
out of 10 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
60%
4 star
30%
3 star
10%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images

Most Liked Positive Review

It worked for what I needed it for.

A lot of sharp edges which I had to smooth before assembly so it wouldn't damage the rubber seals. Went together nice and tight like it should and performs the way it should. I think for the price the stainless should of been more polished for the appearance on the outside of the house. Still a good product.
VS

Most Liked Negative Review

I would bye it with a different wall thimble

I used this product for the exhaust on a tankless water heater, which was recommended by the manufacture. However, the wall thimble has a 5-1/2" outside diameter, which requires a hole in the wood structure of that size and became a concern for framing inspectors. I would like to see a 4-1/2" wall thimble with this product.
Showing 1-10 of 10 reviews

I would bye it with a different wall thimble

I used this product for the exhaust on a tankless water heater, which was recommended by the manufacture. However, the wall thimble has a 5-1/2" outside diameter, which requires a hole in the wood structure of that size and became a concern for framing inspectors. I would like to see a 4-1/2" wall thimble with this product.
Rich the Plumber
Bridgeport, CT
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would use this brand just not buy a kit.

Product works great!! 4 stars only because I did not need the adapter or the straight sections. I purchased the anti back flo condensation drain. Ended up with lots of vent pipe I did not need
Roy
Tennessee
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Z flex 4 inch pipe

Nice products easy to use
Sweet
Joliet Il.
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good kit! I would buy it again.

Ordering was easy, quick shipping was fast and the price good!
Zog
Patterson, CA
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Very good product

Fast shipping and Professional Service
Chris
Lancaster SC
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

It worked for what I needed it for.

A lot of sharp edges which I had to smooth before assembly so it wouldn't damage the rubber seals. Went together nice and tight like it should and performs the way it should. I think for the price the stainless should of been more polished for the appearance on the outside of the house. Still a good product.
Eric
Shippensburg, Pa
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

This product was perfect. Fairly easy to install.

I used it to install my tankless water heater.
the notary
mount joy, PA
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Top item

Easy installation
Jb
Lakewood, CA
11 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good value!

I installed this unit with ease and simplicity. Everything fit perfectly. I did not give 5 stars because some of the items where not finished so I found some sharp edges that I knocked down before handling.
RooGuru
Texas
11 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

As advertised

Vent installed easily thru wall and made for neat safe appearance
Hot water
Springfield MO
12 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

3 Questions
3 Questions
ASK A QUESTION

Q: Is this kit stainless steel?

Asked by Ryan 9 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Yes, category III stainless.

Was this review helpful to you?

Q: Can I buy an extra elbow with this kit? What would be the added cost?

Asked by Brecc 9 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

The elbow alone is part 2SVEEWCF0490.

Was this review helpful to you?

Q: is this kit http://www.supplyhouse.com/Z-FLEX-2ZVW04-4-Z-Vent-Wall-Hung-Water-Heater-Vent-Kit?gclid=CJHYu7r9p88CFVZZhgodijoLIg# single wall or double wall?

Asked by gary mangino 10 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

2ZVW04 is single wall.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy