Apply to be a TradeMaster!
Main product image of ED020480T3 Three Phase Triple Module Electric Tankless Commercial Water Heater
Magnifying glass
Hover image to zoom

ED020480T3 Three Phase Triple Module Electric Tankless Commercial Water Heater

Brand:
Eemax
SKU:
ED020480T3
Rating:
(0)
Q&A:
(0)
ED020480T3 Three Phase Triple Module Electric Tankless Commercial Water Heater
Magnifying glass
Hover image to zoom
$1,969.53 each
CALL TO ORDER
1-888-757-4774
Backorder
Backorder
Get it Tue, Dec 22 - Mon, Jan 25

Non-Returnable Item

–
Our standard return policy does not apply to this special-order item. Once ordered, it cannot be returned or cancelled.
Free Shipping This item ships free

Product Highlights

–
Product Highlight: Fuel Type
Electric
Product Highlight: Max Flow (GPM)
5 MAX GPM
Product Highlight: Installation Type
Point of Use, Commercial, Industrial
Product Highlight: Amperage
24 Amps
Product Highlight: Voltage
480V
Product Highlight: Color
White

Description

–
Applications:
  • Where tepid water is needed
  • Multiple lavatories
  • Restaurants and other food service requirements
  • Booster applications
  • Manufacturing and wash down processes
  • Commercial and industrial

Performance Features:
  • Hot or cold water feed
  • Available electrical models are 480V Delta (ED models) or 208V Delta (EX models) no neutral leg required
  • Fitted with 1/2" compression fittings and electrical entry on the bottom
  • Built in over temp protection
  • Flow switch activates heater only on demand (no standby heat loss)
  • Save water – "Point of use application"
  • Continuous hot water – no storage capacity to run out
  • Factory set temperature available. Range ambient to 180°F
  • Capacity to 5 GPM (T3 only), 4 GPM (T2T)
  • Thermostatic control. Microprocessor provides precise outlet temperatures
  • Warranty, five (5) years limited on leaks, one (1) year parts
  • Field serviceable replaceable cartridge element

Optional Features:
  • Emergency eye/face wash ANSI Z358.1 (EE)
  • Factory set ambient to 180°F (FS)
  • Multi lavs 0.3 turn on. Staged up to 4 lavs 105°F-110°F temp setting, aerators supplied (ML)
  • Sanitation 180°F (S)
  • N4, N4X (304SS) enclosures

Specs

–
Installation Type:

Point of Use

Commercial

Industrial

Application:

Commercial

Industrial

Point of Use

Amperage:

24

Voltage:

480V

Kilowatts (KW):

20

Min Flow (GPM):

2

Max Flow (GPM):

5

Color:

White

Fuel Type:

Electric

Efficiency:

99%

Water Connection:

1/2"

Height (Inches):

12.25"

Width (Inches):

15-1/4"

Depth (Inches):

4-1/4"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Tue

You May Also Need

3 Replacement Parts

Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy