Apply to be a TradeMaster!
Main product image of ED020480T3 Three Phase Triple Module Electric Tankless Commercial Water Heater w/ Emergency Eye/Face Wash
Magnifying glass
Hover image to zoom

ED020480T3 Three Phase Triple Module Electric Tankless Commercial Water Heater w/ Emergency Eye/Face Wash

Brand:
Eemax
SKU:
ED020480T3-EE
Rating:
(0)
Q&A:
(0)
ED020480T3 Three Phase Triple Module Electric Tankless Commercial Water Heater w/ Emergency Eye/Face Wash
Magnifying glass
Hover image to zoom
$1,814.27 each
CALL TO ORDER
1-888-757-4774
Backorder
Backorder
Get it Mon, Nov 16 - Tue, Dec 15

Non-Returnable Item

–
Our standard return policy does not apply to this special-order item. Once ordered, it cannot be returned or cancelled.
Free Shipping This item ships free

Product Highlights

–
Product Highlight: Fuel Type
Electric
Product Highlight: Max Flow (GPM)
5 MAX GPM
Product Highlight: Voltage
480V
Product Highlight: Color
White
Product Highlight: Height (Inches)
12.25" Height
Product Highlight: Width (Inches)
15-1/4" Width

Description

–
Applications:
  • Eye/face wash
  • Where tepid water is needed
  • Multiple lavatories
  • Restaurants and other food service requirements
  • Booster applications
  • Manufacturing and wash down processes
  • Commercial and industrial

Performance Features:
  • Hot or cold water feed
  • Available electrical models are 480V Delta (ED models) or 208V Delta (EX models) no neutral leg required
  • Fitted with 1/2" compression fittings and electrical entry on the bottom
  • Built in over temp protection
  • Flow switch activates heater only on demand (no standby heat loss)
  • Save water – "Point of use application"
  • Continuous hot water – no storage capacity to run out
  • Factory set temperature available. Range ambient to 180°F
  • Capacity to 5 GPM (T3 only), 4 GPM (T2T)
  • Thermostatic control. Microprocessor provides precise outlet temperatures
  • Warranty, five (5) years limited on leaks, one (1) year parts
  • Field serviceable replaceable cartridge element

Optional Features:
  • Emergency eye/face wash ANSI Z358.1 (EE)
  • Factory set ambient to 180°F (FS)
  • Multi lavs 0.3 turn on. Staged up to 4 lavs 105°F-110°F temp setting, aerators supplied (ML)
  • Sanitation 180°F (S)
  • N4, N4X (304SS) enclosures

Specs

–
Voltage:

480V

Kilowatts (KW):

20

Max Flow (GPM):

5

Min Flow (GPM):

2

Color:

White

Fuel Type:

Electric

Efficiency:

99%

Water Connection:

1/2"

Height (Inches):

12.25"

Width (Inches):

15-1/4"

Depth (Inches):

4-1/4"

Includes:

Emergency Eye/Face Wash

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

3 Replacement Parts

Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy