| Installation Type: | Industrial Commercial Point of Use |
|---|---|
| Amperage: | 24 |
| Application: | Point of Use Commercial Industrial |
| Voltage: | 480V |
| Kilowatts (KW): | 20 |
| Min Flow (GPM): | 2 |
| Max Flow (GPM): | 5 |
| Color: | White |
| Fuel Type: | Electric |
| Efficiency: | 99% |
| Water Connection: | 1/2" |
| Height (Inches): | 12.25" |
| Width (Inches): | 15-1/4" |
| Depth (Inches): | 4-1/4" |
| Enclosure Type: | NEMA-4X |