Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Hover image to zoom
Home
Plumbing Supplies
Water Heater Parts
Tankless Replacement Parts
Eemax Tankless Water Heater Parts
Replacement Thermostat, EMT-P201
Brand:
Eemax
SKU:
EMT-P201
Rating:
(0)
Q&A:
(0)
Hover image to zoom
EMT-P201 has been discontinued
Discontinued July 19, 2025
This product was discontinued by the manufacturer.
Product Highlights
–
10.75" Height
Electric
2 MAX GPM
2-87/100" Depth
Description
–
Replacement Thermostat
Specs
–
Product Type:
Replacement Part
Width:
5-1/4"
Height (Inches):
10.75"
Flow Rate:
0.5-2.0 GPM
Fuel Type:
Electric
Min Flow (GPM):
0.5
Max Flow (GPM):
2
Depth (Inches):
2-87/100"
Efficiency:
99%
Water Connection:
1/2"
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Available
9am
Response
by Tue
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
You May Also Need
Qwik Descaler+ (1 Gallon)
SKU:
QT7710
Qwik Products
Calci-Free Tankless Water Heater Flush
SKU:
68708
Rectorseal
Qwik Descaler+ (1 Quart)
SKU:
QT7712
Qwik Products
Calci-Free Tankless Water Heater Flush Kit
SKU:
68711
Rectorseal
CW-125 Clear Wave Water Conditioner
SKU:
46100000
Field Controls
Qwik Descaler+ Kit
SKU:
QT7711
Qwik Products
×
Video