Apply to be a TradeMaster!
Main product image of Qwik Descaler+ (1 Gallon)
Magnifying glass
Hover image to zoom
Qwik Descaler+ (1 Gallon)
Magnifying glass
Hover image to zoom
$17.32 each
In Stock
In Stock
Get 147 Tue, Nov 24
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Volume
1 Gallon

Description

–

The QT7710 Concentrated Descaler solution is available in economical gallon containers; one gallon makes 6 gallons of descaler. 

Features:

  • QwikDescaler+ quickly dissolves water scale, lime, rust, and other water formed deposits.
  • QwikDescaler+ restores full efficiency to heat exchangers, heaters, tankless water heaters and any other appliances where flow passages must be kept free of mineral deposits.
  • Keeping heating passages free of mineral deposits significantly improves efficiency, conserves energy, reduces energy costs and extends the life of equipment.
  • Unique Color indicating Chemistry - Tells you when more Descaling solution is needed and when cleaning is complete. At working strength, the descaling solution will appear reddish. When the descaling solution is exhausted and no longer working, it turns yellowish indicating that more QwikDescaler+ should be added. The system is clean when the reddish color is retained for 10 minutes.
  • Safely restores equipment to full efficiency and opens flow passages
  • Calcium scale deposits cause significant reductions in heat transfer, resulting in reduced efficiency, reduced capacity and increased energy costs. A thin layer of scale, as small as three hundredths of an inch (0.03 inch), can increase energy consumption and the cost of operation by 30%.
  • Single use
  • Material: Liquid
  • Color: Red

Specs

–
Product Type:

Descaler

Volume:

1 Gallon

Compare Similar Products

Brand
Product Type
CURRENT ITEM
Descaler
Qwik Descaler+ Kit
SKU: QT7711
Descaler

You May Also Need

Product Reviews

4.71 out of 58 reviews
94% would recommend this product
4.71
out of 58 Reviews
94% would recommend this product
WRITE A REVIEW
5 star
86%
4 star
7%
3 star
2%
2 star
2%
1 star
3%
WRITE A REVIEW
Customer Images

Most Liked Positive Review

Fantastic

Our tankless hot water heater was not working properly. It would not register that the hot tap was turned on. We used this product to help clear out any build up that could be in the system (5yrs old). We were shocked at how well it worked and amazed at all the build that was in the system and our lines. I can finally enjoy a shower with warm water the WHOLE time. VERY SATISFIED!!! We will use this product when the need arises again.
VS

Most Liked Negative Review

I won't not recommend this product

I guess the hard lime buildup and pieces that blocked my water heater drain didn't dissolve with this product. 2 gallons didn't fase it.
Showing 1-10 of 58 reviews

Great product.

I use this to clean the hard water deposits from my boiler coil, for my domestic hot water, and it works great.
Old man
Lancaster, PA
1 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again

great product use it often
Big Daddy
Homer NY
5 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Use it every year

Works great
Customer
Houston Texas
7 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great pricing

Absolutely great pricing, but also prompt turnaround and fast shipping!!
Jr
VA
8 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

yes

great price. received on time. very happy with the purchase.
StevO
Los Angeles, CA.
10 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great stuff

I used 6 quarts of this in my 30 gallon hot water heater filled with water. Let it set for one hour. Then flushed it out. It came out red so I thought nothing happened. But after I fired the heater up, WOW! I had to turn the temperature down. It was like a new heater again. No more hot spots in the tank that was boiling the water. I recommend this product to anyone with tank slag and lime deposits.
Bill
Tioga county, PA
11 months ago
Was this review helpful to you?

Great experience!

I bought this descaling solution for my Rinnai gas on-demand a water heater. Worked very well and the price was better than anyone else i found.
KC1
Spring City, TN
11 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Works as specified!

Worked as specified. Easy to dilute.
IG
Marlboro, NJ
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Works GREAT!

This stuff works better than anything else Ibhavr used, especially for cleaning out my ice maker machine. I have a serious hard water problem, and this solves the cleaning problem.
P
Wisconsin
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great product. Use it for my business

Tankless Water Heater Flush
Nick
SC
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

2 Questions
2 Questions
ASK A QUESTION

Q: Is this for steam boilers?

Asked by ZACHARY 4 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse

Hi Zachary! QwikDescaler+® solution is compatible with steel, aluminum, copper, or brass for normal use (short periods of time and then rinsed with water). This should not be used on items with high pressure systems or microchannels. It is compatible with most common plastics (e.g., ABS, PVC, EPDM, HDPE/LDPE, Rubber, Polycarbonate, PEEK, PP, PTFE, PUR, Viton), but is not recommended for silicone or nylon.

Was this review helpful to you?

Q: Will this freeze?

Asked by Rick 5 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse

Hi Rick! The product will freeze in freezing temperatures. Freezing may make the bottle burst, but should not chemically damage the product. So if the bottle is fine, the product should be completely thawed and shaken before use. It is recommended to keep this product out of freezing temperatures to avoid freezing. It should be stored in a cool, dry location, keeping the container tightly closed and maintaining adequate ventilation.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy