Apply to be a TradeMaster!
Main product image of Qwik Descaler+ Kit
Magnifying glass
Hover image to zoom
Qwik Descaler+ Kit
Magnifying glass
Hover image to zoom
$185.68 each
In Stock
In Stock
Get 3 Tomorrow, Oct 1
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–
The QT7711 Descaler Kit Has everything needed for Cleaning Tankless Water heaters that have 3/4" inch garden hose service connections, including a mixing container, quart of concentrated Descaler solution, circulation pump and necessary hoses.

Features
  • QwikDescaler+ quickly dissolves water scale, lime, rust, and other water formed deposits.
  • QwikDescaler+ restores full efficiency to heat exchangers, heaters, tankless water heaters and any other appliances where flow passages must be kept free of mineral deposits.
  • Keeping heating passages free of mineral deposits significantly improves efficiency, conserves energy, reduces energy costs and extends the life of equipment.
  • Unique Color indicating Chemistry - Tells you when more Descaling solution is needed and when cleaning is complete. At working strength, the descaling solution will appear reddish. When the descaling solution is exhausted and no longer working, it turns yellowish indicating that more QwikDescaler+™ should be added. The system is clean when the reddish color is retained for 10 minutes.
  • Safely restores equipment to full efficiency and opens flow passages
  • Calcium scale deposits cause significant reductions in heat transfer, resulting in reduced efficiency, reduced capacity and increased energy costs. A thin layer of scale, as small as three hundredths of an inch (0.03 inch), can increase energy consumption and the cost of operation by 30%.

Specs

–
Product Type:

Descaler

Type:

Kit

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Fri

Compare Similar Products

Brand
Product Type
CURRENT ITEM
Product Image of Qwik Descaler+ Kit
Qwik Descaler+ Kit
SKU: QT7711
(2)
Descaler

You May Also Need

Product Reviews

4.5 out of 2 reviews
100% would recommend this product
4.5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
50%
4 star
50%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Works as Advertised

The kit was very complete with all I'd the needed washers and adapters required. The descaler seemed to work well - there was sediment in the mixture after running it thru the water heater for an hour.
Water Heater
USA
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great descaler

I used this setup to gently descale my open loop geothermal system. The system had likely never been cleaned and was losing efficiency. Valves were crusty and water flow was low. The set was perfect and the solution was gentle (pH around 4.5). The neat thing is the indicator in the solution. Served as a good marker for when it needed a recharge or when it was finished. The set up has all you need for circulating the cleaning solution at a fairly high rate for good cleaning. Fill though the bottom and out through the top.
Big Sky Charlie
Ohio
11 years ago
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy