Apply to be a TradeMaster!
Main product image of Qwik Descaler+ (1 Quart)
Magnifying glass
Hover image to zoom
Qwik Descaler+ (1 Quart)
Magnifying glass
Hover image to zoom
$13.81 each
BOX UP & SAVE 12%
$97.20 box of 8
$12.15 each
In Stock
In Stock
Get 65 Tomorrow, Nov 24
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Volume
32 oz.

Description

–
The smaller QT7712 quart container Concentrated Descaler solution, one quart makes 6 quarts of cleaning descaling solution.

Features
  • QwikDescaler+ quickly dissolves water scale, lime, rust, and other water formed deposits.
  • QwikDescaler+ restores full efficiency to heat exchangers, heaters, tankless water heaters and any other appliances where flow passages must be kept free of mineral deposits.
  • Keeping heating passages free of mineral deposits significantly improves efficiency, conserves energy, reduces energy costs and extends the life of equipment.
  • Unique Color indicating Chemistry - Tells you when more Descaling solution is needed and when cleaning is complete. At working strength, the descaling solution will appear reddish. When the descaling solution is exhausted and no longer working, it turns yellowish indicating that more QwikDescaler+™ should be added. The system is clean when the reddish color is retained for 10 minutes.
  • Safely restores equipment to full efficiency and opens flow passages
  • Calcium scale deposits cause significant reductions in heat transfer, resulting in reduced efficiency, reduced capacity and increased energy costs. A thin layer of scale, as small as three hundredths of an inch (0.03 inch), can increase energy consumption and the cost of operation by 30%.
  • Single use
  • Material: Liquid
  • Color: Red

Specs

–
Product Type:

Descaler

Volume:

32 oz.

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Product Type
CURRENT ITEM
Qwik Products
Descaler

You May Also Need

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Great Price for one application

this product is at a good price for a one time service.
Badger
CA
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Yes. In fact we used it last year as well!

We used it to descale our tankless water heater tank.
Mgue
Mesa,AZ
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy