Apply to be a TradeMaster!
Main product image of PR013240 ProSeries Commercial Electric Tankless Water Heater (13 kW, 240V)
Magnifying glass
Hover image to zoom

PR013240 ProSeries Commercial Electric Tankless Water Heater (13 kW, 240V)

Brand:
Eemax
SKU:
PR013240
Rating:
(0)
Q&A:
(0)
PR013240 ProSeries Commercial Electric Tankless Water Heater (13 kW, 240V)
Magnifying glass
Hover image to zoom
$590.95 each
In Stock
In Stock
Get 1 Wed, Nov 25
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Fuel Type
Electric
Product Highlight: Max Flow (GPM)
4.8 MAX GPM
Product Highlight: Installation Type
Industrial, Residential, Commercial
Product Highlight: Amperage
54 Amps
Product Highlight: Voltage
240v
Product Highlight: Max Pressure
150 psi

Description

–
Applications
  • Residential Showers
  • Industrial Processes
  • Photo Processing
  • Adjustable, Precise Temperature Setting +/– 1°F
  • Anti Scald Protection
  • Solar backup (TC) only

Features
  • Cut energy costs - flow switch activates heater only on demand (no standby heat loss)
  • 99% Energy Efficient - The power you use goes into the water, not up the chimney
  • Compact Design - No need for a bulky tank
  • Reduced installation cost - No T&P valve needed (check local codes)
  • Easy Installation - integral 3/4" NPT fittings on bottom (no sweat connections)
  • Hot or Cold Water Feed
  • Continuous, on demand hot water - no storage capacity to run out
  • Limited warranty: 1 year parts, 5 year leaks
  • Anti Scald Protection(s)
  • Meets ANSI Z358.1 tepid water requirement (T2EE)
  • Reduces calcification
  • Ni Chrome Element - a unique, patented flow path ensures optimum heat transfer and extended element life
  • Field Serviceable Elements - replaceable cartridge elements (1 year warranty)
  • Designed for Durability; Warranty - Full Factory Warranty - Heaters are guaranteed against failure due to leaks of "Heater Body/Element Assembly" for a period of FIVE YEARS.
  • Unit must be mounted on wall
  • High Temperature Limit Switch - protects against element burn out, with reset button
  • LEED Certified

Specs

–
Application:

Residential

Commercial

Industrial

Installation Type:

Industrial

Residential

Commercial

Amperage:

54

Efficiency:

99%

Voltage:

240v

Kilowatts (KW):

13

Max Operating Temp:

140°F

Min Operating Pressure (PSI):

25

Max Pressure:

150 psi

Color:

White

Min Flow (GPM):

0.3

Max Flow (GPM):

4.8

Fuel Type:

Electric

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


QUICK SUPPORT

Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site

You May Also Need

1 Replacement Part

Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy