ProSeries Electric Tankless Water Heaters are point-of-use and light commercial water heaters built by Eemax that heat water on demand rather than storing it in a tank. The standard ProSeries line covers 18 to 36 kilowatts of heating capacity with flow rates from 0.3 to 8.0 gallons per minute, while the companion ProSeries XTP line extends that range to 16 through 54 kilowatts and up to 20 gallons per minute for higher-demand three-phase applications. Both lines include thermostatic temperature control, holding output between 80 and 180 degrees Fahrenheit regardless of incoming water temperature swings. Facility managers and plumbers specify ProSeries units for handwashing stations, break room sinks, dishwashers, and similar single or multi-fixture applications where running a dedicated tank heater isn't practical. A compact, wall-mounted design keeps the unit out of the way in mechanical rooms or under-counter spaces with limited room.
Subcategories
Buying Guide
Start with how many fixtures the unit needs to serve, since that determines which line and kilowatt rating fits the job. A single handwashing station or break room sink typically runs on the lower end of the standard ProSeries range, while a job feeding several fixtures from one unit calls for a higher kilowatt rating or a move up to the ProSeries XTP line. Flow rate matters alongside kilowatt rating, since a unit sized for 0.3 to 8.0 gallons per minute on the standard line won't keep up with the demand of a job that needs closer to the XTP line's 20 gallon per minute ceiling. ProSeries Electric Tankless Water Heaters ship in multiple voltage and phase configurations, including 208, 240, and 480 volt options, so confirming the electrical service already available at the site comes before settling on a specific model number.
Incoming water temperature affects performance too, since a tankless unit has to raise cold incoming water to the target output temperature using only its rated kilowatts, and a colder climate or well water supply can call for a higher kilowatt unit than the same flow rate would need in a warmer region. Both ProSeries and ProSeries XTP units hold output temperature steady through thermostatic control, so the practical choice usually comes down to kilowatt capacity, flow rate, and available voltage rather than temperature stability. Mounting space is the last factor worth confirming, since the compact wall-mounted design still needs clearance for wiring and water connections.
Frequently Asked Questions
What's the difference between ProSeries and ProSeries XTP?
Standard ProSeries units cover 18 to 36 kilowatts on single-phase power, suited to a single fixture or a small group of fixtures. ProSeries XTP units extend that range to 16 through 54 kilowatts on three-phase delta power, built for higher-demand commercial and industrial applications. Flow rate follows the same pattern, with the standard line topping out at 8.0 gallons per minute and the XTP line reaching up to 20 gallons per minute.
What flow rate can a ProSeries unit support?
Standard ProSeries units support flow rates from 0.3 to 8.0 gallons per minute, depending on the kilowatt rating and incoming water temperature. ProSeries XTP units support a wider range, up to 20 gallons per minute. Matching flow rate to the number of fixtures being served, and how many run at the same time, keeps the unit from falling short of demand.
What voltage options are available?
ProSeries and ProSeries XTP units ship in multiple voltage configurations, including 208, 240, and 480 volt options, depending on the specific model. The XTP018208 runs at 18 kilowatts on 208 volts, while the XTP054480 runs at 54 kilowatts on 480 volts. Confirming the electrical service available at the site before ordering avoids a mismatch between the unit and the panel.
Can a ProSeries unit maintain a steady output temperature?
Yes, both ProSeries and ProSeries XTP units use thermostatic temperature control, holding output between 80 and 180 degrees Fahrenheit regardless of incoming water temperature swings. Thermostatic control matters most in applications where incoming water temperature varies through the year, such as a line fed by a well or an outdoor supply. A colder incoming water temperature may call for a higher kilowatt unit to maintain the same output flow rate.
What applications are ProSeries units built for?
ProSeries Electric Tankless Water Heaters are built for point-of-use and light commercial applications, including handwashing stations, break room sinks, dishwashers, and similar single or multi-fixture setups. ProSeries XTP units extend that use case to higher-demand commercial and industrial jobs, such as commercial kitchens or larger washrooms. Both lines heat water on demand rather than storing it in a tank, which suits applications where a dedicated storage tank heater isn't practical.