Apply to be a TradeMaster!
Main product image of PR018240 ProSeries Commercial Electric Tankless Water Heater (18 kW, 240V)
Magnifying glass
Hover image to zoom

PR018240 ProSeries Commercial Electric Tankless Water Heater (18 kW, 240V)

Brand:
Eemax
SKU:
PR018240
Rating:
(0)
Q&A:
(0)
PR018240 ProSeries Commercial Electric Tankless Water Heater (18 kW, 240V)
Magnifying glass
Hover image to zoom
$633.59 each
In Stock
In Stock
Get 3 Tomorrow, Nov 19
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Fuel Type
Electric
Product Highlight: Max Flow (GPM)
7 MAX GPM
Product Highlight: Installation Type
Commercial
Product Highlight: Voltage
240v
Product Highlight: Amperage
75 Amps
Product Highlight: Color
White

Description

–
Applications
  • Commercial applications up to 8GPM
  • Office and tenant spaces
  • Commercial builds such as Restaurants and Service Stations
  • Modular buildings, office and trailers

Features
  • Cut energy costs - flow switch activates heater only on demand (no standby heat loss)
  • 99% Energy Efficient - The power you use goes into the water, not up the chimney
  • Compact Design - No need for a bulky tank
  • Reduced installation cost - No T&P valve needed (check local codes)
  • Easy Installation - integral 3/4" NPT fittings on bottom (no sweat connections)
  • Hot or Cold Water Feed
  • Continuous, on demand hot water - no storage capacity to run out
  • Limited warranty: 1 year parts, 5 year leaks
  • Anti Scald Protection(s)
  • Meets ANSI Z358.1 tepid water requirement (T2EE)
  • Reduces calcification
  • Ni Chrome Element - a unique, patented flow path ensures optimum heat transfer and extended element life
  • Field Serviceable Elements - replaceable cartridge elements (1 year warranty)
  • Designed for Durability; Warranty - Full Factory Warranty - Heaters are guaranteed against failure due to leaks of "Heater Body/Element Assembly" for a period of FIVE YEARS.
  • Unit must be mounted on wall
  • High Temperature Limit Switch - protects against element burn out, with reset button
  • LEED Certified

Specs

–
Installation Type:

Commercial

Application:

Commercial

Kilowatts (KW):

18

Efficiency:

99%

Voltage:

240v

Amperage:

75

Min Flow (GPM):

0.3

Max Flow (GPM):

7

Color:

White

Min Operating Pressure (PSI):

25

Max Pressure (PSI):

150

Phase:

1

Flow Rate at 70F Temp Rise (GPM):

1.8

Flow Rate at 60F Temp Rise (GPM):

2

Flow Rate at 40F Temp Rise (GPM):

3.1

Flow Rate at 50F Temp Rise (GPM):

2.5

Fuel Type:

Electric

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


QUICK SUPPORT

Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site

You May Also Need

1 Replacement Part

Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy