| Application: | Commercial |
|---|---|
| Installation Type: | Commercial |
| Color: | White |
| Min Flow (GPM): | 0.3 |
| Max Flow (GPM): | 7 |
| Kilowatts (KW): | 24 |
| Efficiency: | 99% |
| Max Operating Pressure: | 140 PSI |
| Min Operating Pressure (PSI): | 25 |
| Amperage: | 100 |
| Voltage: | 240v |
| Fuel Type: | Electric |