Apply to be a TradeMaster!
Main product image of PR027240 ProSeries Commercial Electric Tankless Water Heater (27kW, 240V)
Magnifying glass
Hover image to zoom

PR027240 ProSeries Commercial Electric Tankless Water Heater (27kW, 240V)

Brand:
Eemax
SKU:
PR027240
Rating:
(2)
Q&A:
(0)
PR027240 ProSeries Commercial Electric Tankless Water Heater (27kW, 240V)
Magnifying glass
Hover image to zoom
$1,008.80 each
In Stock
In Stock
Get 3 Tue, Oct 20
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Fuel Type
Electric
Product Highlight: Max Flow (GPM)
7 MAX GPM
Product Highlight: Temperature Range (F)
80°F - 140°F
Product Highlight: Color
White
Product Highlight: Amperage
113 Amps
Product Highlight: Max Pressure (PSI)
150 MAX PSI

Description

–
Features:
  • On demand hot water - no delay
  • Cut energy waste - Flow switch activates heater only when water is running, no standby heat loss
  • 99% Efficient, .99 energy factor
  • Endless hot water - No storage capacity to deplete
  • Reduces installation cost and material - No T&P valve required (check local codes)
  • Adjustable temperature display from 80 to 140 degrees
  • Easy Installation - Simple NPT fittings that require no soldering. Unit mounts directly to the wall with common hardware.
  • Prevents Legionella bacteria growth
  • Reduces calcification and sedimentation
  • Field Serviceable - All major component are field replaceable and readily available
  • Copper heating elements with brass termination to increase durability; threaded for easy replacement

Performance Features:
  • Instant, consistent and endless hot water
  • Protected internal temperature control
  • Copper immersion heating elements with brass top increases durability and are threaded for easy replacement
  • Simple Installation
  • Internal temperature control adjustable in increments of 1°
  • Temperature range 80°-140°F

Specs

–
Color:

White

Max Flow (GPM):

7

Amperage:

113

Efficiency:

99%

Temperature Range (F):

80°F - 140°F

Max Pressure (PSI):

150

Kilowatts (KW):

27

Voltage:

240v

Fuel Type:

Electric

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

1 Replacement Part

Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

3.5 out of 2 reviews
50% would recommend this product
3.5
out of 2 Reviews
50% would recommend this product
WRITE A REVIEW
5 star
50%
4 star
0%
3 star
0%
2 star
50%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Would not buy again

Heater works but has problems overheating and flashing codes.
Duddles58
Rapid city sd
4 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this again.

I purchased this to replace a twenty year old Eemax tankless water heater. I like the new style, similar to the older one, but this one has cooper tubes rather than plastic.
Geelar
Little River, SC
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy