Apply to be a TradeMaster!
Main product image of SPEX3208 FlowCo Electric Tankless Water Heater
Magnifying glass
Hover image to zoom

SPEX3208 FlowCo Electric Tankless Water Heater

Brand:
Eemax
SKU:
SPEX3208
Rating:
(2)
Q&A:
(0)
SPEX3208 FlowCo Electric Tankless Water Heater
Magnifying glass
Hover image to zoom
$264.55 each
In Stock
In Stock
Get 9 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Fuel Type
Electric
Product Highlight: Installation Type
Residential, Point of Use
Product Highlight: Warranty
5 Year Against Leaks/1 Year on Parts & Electrical Components Warranty
Product Highlight: Voltage
208V

Description

–
Applications:
  • Handwashing
  • Kitchen/bar/utility sinks
  • Fixed-flow
  • Designed for a single sensor faucet or meter faucet

Specifications:
  • Volts: 208V
  • kW: 3kW
  • Amps: 15A
  • Temperature Rise F at 0.3 GPM: 68 Degrees
  • Temperature Rise F at 0.5 GPM: 41 Degrees
  • Temperature Rise F at 0.75 GPM: 27 Degrees
  • Temperature Rise F at 1 GPM: 20 Degrees
  • Temperature Rise F at 1.5GPM: 14 Degrees
  • Temperature Rise F at 2GPM: 10 Degrees
  • Recommended Wire Size: 14AWG


Features:
  • Handwashing
  • Kitchen/bar/utility sinks
  • Fixed-flow
  • Designed for a single sensor faucet or meter faucet
  • Self-diagnostics
  • Intelligent controls
  • InfoCue - visible LED indicator
  • SafeStart™ technology
  • Mounts in any orientation
  • Compact size
  • Only one cold water line needed for installation
  • No T&P relief valve needed (check local codes)
  • Integral 3/8" compression fittings
  • Control system activates heater only on demand
  • Bare wire technology
  • High temperature limit switch (ECO - automatic energy cut-off)
  • Low activation flow starting at 0.25 GPM turn on (model dependent)
  • Warranty, five (5) years limited on leaks, one (1) year parts

Specs

–
Installation Type:

Residential

Point of Use

Application:

Point of Use

Residential

Voltage:

208V

Amps (208V):

15

Warranty:

5 Year Against Leaks/1 Year on Parts & Electrical Components

Fuel Type:

Electric

Energy Factor:

0.97

Phase:

1

Flow Rate at 40F Temp Rise (GPM):

0.5

Flow Rate at 60F Temp Rise (GPM):

0.3

Flow Rate at 50F Temp Rise (GPM):

0.4

Flow Rate at 70F Temp Rise (GPM):

0.3

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


QUICK SUPPORT

Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site

You May Also Need

1 Replacement Part

Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Great product, very satisfying

Used it for a single faucet in a bathroom
Moj
Oakland
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy product again

Purchased to replace a similar unit that had freeze damage due to property forclosure. Have recommended product to replace conventional water heaters for rental units that only have a bathroom sink for hot water needs
Don
Thomaston, Ct
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy