| Application: | Point of Use |
|---|---|
| Installation Type: | Point of Use Indoor Only |
| Flow Rate: | 0.3 - 2 GPM |
| Voltage: | 120v |
| Amps (120V): | 29 |
| KW (120V): | 3.5 |
| Fuel Type: | Electric |
| Energy Factor: | 0.94 |
| Phase: | 1 |
| Warranty: | 5 Year Against Leaks/1 Year on Parts & Electrical Components |
| Flow Rate at 70F Temp Rise (GPM): | 0.3 |
| Flow Rate at 60F Temp Rise (GPM): | 0.4 |
| Flow Rate at 40F Temp Rise (GPM): | 0.5 |
| Flow Rate at 50F Temp Rise (GPM): | 0.5 |