Apply to be a TradeMaster!
Main product image of SPEX4208 FlowCo Electric Tankless Water Heater
Magnifying glass
Hover image to zoom

SPEX4208 FlowCo Electric Tankless Water Heater

Brand:
Eemax
SKU:
SPEX4208
Rating:
(5)
Q&A:
(0)
SPEX4208 FlowCo Electric Tankless Water Heater
Magnifying glass
Hover image to zoom
$264.55 each
In Stock
In Stock
Get 6 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Fuel Type
Electric
Product Highlight: Installation Type
Point of Use
Product Highlight: Warranty
5 Year Against Leaks/1 Year on Parts & Electrical Components Warranty
Product Highlight: Voltage
208V

Description

–
Applications:
  • Handwashing
  • Kitchen/bar/utility sinks
  • Fixed-flow
  • Designed for a single sensor faucet or meter faucet
Specifications:
  • Volts: 208V
  • kW: 4.1kW
  • Amps: 20A
  • Temperature Rise F at 0.5 GPM: 56 Degrees
  • Temperature Rise F at 0.75 GPM: 37 Degrees
  • Temperature Rise F at 1 GPM: 28 Degrees
  • Temperature Rise F at 1.5GPM: 19 Degrees
  • Temperature Rise F at 2GPM: 14 Degrees
  • Recommended Wire Size: 14AWG
Features:
  • Handwashing
  • Kitchen/bar/utility sinks
  • Fixed-flow
  • Designed for a single sensor faucet or meter faucet
  • Self-diagnostics
  • Intelligent controls
  • InfoCue - visible LED indicator
  • SafeStart™ technology
  • Mounts in any orientation
  • Compact size
  • Only one cold water line needed for installation
  • No T&P relief valve needed (check local codes)
  • Integral 3/8" compression fittings
  • Control system activates heater only on demand
  • Bare wire technology
  • High temperature limit switch (ECO - automatic energy cut-off)
  • Low activation flow starting at 0.25 GPM turn on (model dependent)
  • Warranty, five (5) years limited on leaks, one (1) year parts

Specs

–
Application:

Point of Use

Installation Type:

Point of Use

Voltage:

208V

Amps (208V):

20

Warranty:

5 Year Against Leaks/1 Year on Parts & Electrical Components

Energy Factor:

0.97

Fuel Type:

Electric

Flow Rate at 70F Temp Rise (GPM):

0.4

Flow Rate at 40F Temp Rise (GPM):

0.5

Flow Rate at 60F Temp Rise (GPM):

0.5

Flow Rate at 50F Temp Rise (GPM):

0.6

Phase:

1

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


QUICK SUPPORT

Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site

You May Also Need

1 Replacement Part

Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

4.2 out of 5 reviews
80% would recommend this product
4.2
out of 5 Reviews
80% would recommend this product
WRITE A REVIEW
5 star
80%
4 star
0%
3 star
0%
2 star
0%
1 star
20%
WRITE A REVIEW
Showing 1-5 of 5 reviews

Great company

Product got here in a day when they told me it would take 5.so tha ks.
Ed lee
Port richey fl
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great Product ,Reasonably priced

Nice Compact Individual sink hot water heater
JD
White Plains NY
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great hot water heater very compact.

This is used to provide hot water to the Sacristy in our church.
Bethel
Grove City, Ohio
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

a great company

excellent service, quick delivery and no question re returning the itme. will allways think of Supply House for my part needs.
Mr. Woody
White Plains, NY
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Not designed for homes in the north

Bought this to provide hot water to a pedestal sink in our office. This is the second unit we got. First one we were told that it wasn't powerful enough. This one is no better eventhough the literature and specs say it should be more than enough.
Mike
Foreston, MN
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy