Shop Resideo Sale
Main product image of 3/4" Epoxy Coated Copper Tube Split Ring Extension Hanger
Magnifying glass
Hover image to zoom

3/4" Epoxy Coated Copper Tube Split Ring Extension Hanger

Brand:
Piers
SKU:
HSH-CP34
Rating:
(3)
Q&A:
(1)
3/4" Epoxy Coated Copper Tube Split Ring Extension Hanger
Magnifying glass
Hover image to zoom
$1.87 each
BOX UP & SAVE 10%
$16.90 box of 10
$1.69 each
In Stock
In Stock
Get 1,485 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/4"
Product Highlight: Material
Malleable Iron
Product Highlight: Finish
Copper Epoxy

Description

–
  • Material: Malleable Iron
  • Finish: Copper Epoxy Coated
  • Service: Designed for the suspension of non-insulated stationary copper tubing, horizontally or vertically.
  • Approvals: Complies with Federal Specification WWH-171-E (Type# 25), A-A-1192A (Type# 12), Manufacturers’ Standardization Society SP-58 and MSS SP-69 (Type# 12).

Specs

–
Size:

3/4"

Pipe Size:

0.875" OD

Material:

Malleable Iron

Finish:

Copper Epoxy

Rod Diameter:

3/8"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

1" Epoxy Copper Tube Split Ring Extension Hanger
SKU: CESR100H
Bluefin

Product Reviews

3.67 out of 3 reviews
67% would recommend this product
3.67
out of 3 Reviews
67% would recommend this product
WRITE A REVIEW
5 star
67%
4 star
0%
3 star
0%
2 star
0%
1 star
33%
WRITE A REVIEW
Showing 1-3 of 3 reviews

Pipe bracket

I used it to support and stabilize pipes.
Joe
Colrado
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Bad Quality. Realy Flimsy.

Ordered Pack Of 10. So Far Half Of Them Are Useless. The Thread Is Bot There Or So Little That Tighting The Screw Will Completly Wipe It.
Pat
New YORK
3 years ago
Was this review helpful to you?

They Are what I needed for my installation in my garage

I am using it to hang my pumps
Jc
Nokomis, Il
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: Do you know where the "Piers Brand Split Rings" are manufactured? What country of origin?

Asked by Yours Truly 8 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply-

Piers is owned by Everflow and they do have a manufacturing facility within the US, although the items themselves are not specifically labeled as made in the USA.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy