Apply to be a TradeMaster!
Main product image of 1-1/2" Copper Epoxy Coated Van Hanger
Magnifying glass
Hover image to zoom

1-1/2" Copper Epoxy Coated Van Hanger

SKU:
129CT0150
Rating:
(1)
Q&A:
(0)
1-1/2" Copper Epoxy Coated Van Hanger
Magnifying glass
Hover image to zoom
$3.02 each
BOX UP & SAVE 14%
$64.75 box of 25
$2.59 each
In Stock
In Stock
Get 45 Mon, Oct 5
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1-1/2"
Product Highlight: Material
Carbon Steel
Product Highlight: Finish
Copper Epoxy

Description

–
Note: This item is Copper Epoxy Coated, NOT Copper-Plated
  • Material: Carbon steel.
  • Finish: Copper epoxy coated (COPPERGARD) (with stainless steel screws).
  • Service: Designed to support copper tubing to wall. Supports the pipe 1" from the back of pipe to wall. The wood screw is concealed upon installation.

Specs

–
Size:

1-1/2"

Material:

Carbon Steel

Finish:

Copper Epoxy

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

1-1/4" Copper Epoxy Coated Van Hanger
SKU: 129CT0125
Empire Industries

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Good Product

I recently purchases several sizes of these for a household project and they have worked as expected. Fast shipping, good packaging and a nice product all made a happy buying experience.
Patty
Toledo, OH
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy