Apply to be a TradeMaster!
Main product image of 4" Electro-Galvanized Short Arm Riser Clamp
Magnifying glass
Hover image to zoom

4" Electro-Galvanized Short Arm Riser Clamp

SKU:
50SAG0400
Rating:
(0)
Q&A:
(0)
4" Electro-Galvanized Short Arm Riser Clamp
Magnifying glass
Hover image to zoom
$13.10 each
In Stock
In Stock
Get 1 Wed, Oct 7
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
4"
Product Highlight: Material
Carbon Steel
Product Highlight: Finish
Electro-Galvanized

Description

–
4" Electro-Galvanized Short Arm Riser Clamp
  • Material: Carbon Steel
  • Finish: Electro-Galvanized
  • Service: Designed for supporting and stabilizing vertical pipe runs. Overall length of clamp is shorter than standard to accommodate field requirements.
  • Approvals: Complies with Federal Specification WWH-171-E (Type# 8), A-A-1192A (Type# 8), Manufacturers’ Standardization Society SP-58 and MSS SP-69 (Type# 8).

Specs

–
Size:

4"

Pipe Size:

4.5" (O.D)

Material:

Carbon Steel

Finish:

Electro-Galvanized

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Size
Pipe Size
Material
Finish
CURRENT ITEM
Product Image of 4" Electro-Galvanized Short Arm Riser Clamp
4" Electro-Galvanized Short Arm Riser Clamp
SKU: 50SAG0400
4"
4.5" (O.D)
Carbon Steel
Electro-Galvanized
4"
4.5" (O.D)
Carbon Steel
Electro-Galvanized

You May Also Need

Product Reviews

0 reviews
0
out of 0 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW

Be the first to write a review.

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy