Apply to be a TradeMaster!
Main product image of 4" x 4" ProFlex Coupling (Cast Iron to PVC, Steel or Extra-Heavy Cast Iron)
Magnifying glass
Hover image to zoom

4" x 4" ProFlex Coupling (Cast Iron to PVC, Steel or Extra-Heavy Cast Iron)

Brand:
Fernco
SKU:
3000-44
Rating:
(3)
Q&A:
(0)
4" x 4" ProFlex Coupling (Cast Iron to PVC, Steel or Extra-Heavy Cast Iron)
Magnifying glass
Hover image to zoom
$12.80 each
BOX UP & SAVE 5%
$291.60 box of 24
$12.15 each
In Stock
In Stock
Get 267 Tomorrow, Oct 27
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
4"

Description

–
This fitting connects 4" cast iron to 4" PVC, steel, or extra-heavy cast iron.

Designed for resistance to heavy earth loads and shear forces, and provides improved pipe alignment.

Proflex allows you to make transition pipe connections that are resistant to shear forces, while creating a rigid, long-lasting pipe joint. From 1-1/2" to 8" - PROFLEX connects cast iron, plastic, steel, copper and tubular, drain waste and vent systems.

Specifications:
  • .012" stainless steel shield
  • 301 Stainless Steel Clamp Bands
  • Gasket Material: Neoprene
  • Gasket ID: Part No. and application on each gasket.
  • Shield Assembly Material Requirements: All 300 Series S.S. Clamp
  • Band = 301 Stainless Steel .025 x .500 x Length
  • Housing = 301 Stainless Steel - Fernco
  • Screw = 305 Stainless Steel 5/16" Hex - No Slot
  • Shield - 301 Stainless Steel .012 x 2.125 x Length
  • Eyelet - 305 Stainless Steel
  • Installation Torque = 60 lb-in
  • Maximum test pressure: 4.3 PSI (29.6KPA)
  • Maximum operating temperature: 180° F
  • Conforms to the requirement of ASTM C1460

Specs

–
Size:

4"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Size
4" x 4" No Hub Transition Coupling (Cast Iron to PVC, Steel or Extra-Heavy Cast Iron)
SKU: NHTCA400
4"

You May Also Need

4" x 4" Flexible Coupling (Connects Cast Iron, PVC, Steel or Lead)
SKU: 1056-44
Fernco
4" PVC DWV Wye
SKU: P600-040

Product Reviews

4 out of 3 reviews
67% would recommend this product
4
out of 3 Reviews
67% would recommend this product
WRITE A REVIEW
5 star
67%
4 star
0%
3 star
0%
2 star
33%
1 star
0%
WRITE A REVIEW
Showing 1-3 of 3 reviews

Fernco "transition" no hub bands

These are a must have when transitioning in close quarters, and for any clean and correct transition from cast iron dwv pipe to schedule 40 dwv piping.
ShuPlumb
Southwest Virginia
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Had to buy two

I used this to mate a 4" PVC pipe to a 4" cast iron pipe below it. Both are nominal 4" but the actual outer diameters are different with the CI being smaller. The rubber sleeve on this coupler has one side that is larger than the other to accommodate the difference, and I was careful to put the correct side each way, but the pipe still leaked. The cast side was not tight enough. I tried to tighten the sleeve over the cast iron even more by turning the torque clamp but it kept snapping above a certain pressure and it didn't matter anyways because it would just kink the metal and leave a gap that couldn't be sealed. I had to cut the cast iron pipe again which was not fun to get the coupler off and add an extra segment of PVC with an extra coupler. I bought a second one of these because the clamp on the first one was useless, but this time I caulked a ton of silicone both inside the rubber sleeve and along the edge of the outside bottom (three applications just to be sure). So far it's not leaking
HomeBuilder9
New York
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

No Problems

We use the ProFlex Coupling to repair sewer stacks. They make a very sound connection between the cast iron and schedule 40.
MGA
St Louis, MO
11 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy