Apply to be a TradeMaster!
Main product image of 1/2" Threaded 2-Way PopTop Zone Valve (24V)
Magnifying glass
Hover image to zoom

1/2" Threaded 2-Way PopTop Zone Valve (24V)

Brand:
Erie
SKU:
VT2223G23A020
Rating:
(2)
Q&A:
(1)
1/2" Threaded 2-Way PopTop Zone Valve (24V)
Magnifying glass
Hover image to zoom
$137.64 each
In Stock
In Stock
Get 66 Mon, Nov 23
Order by today, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Body Pattern
2-Way
Product Highlight: Connection Type
Threaded Connection
Product Highlight: Flow Capacity (Cv)
3.5 Cv
Product Highlight: Size
1/2"
Product Highlight: Voltage
24V
Product Highlight: Position
Normally Open

Description

–
24V, 1/2" NPT, 2-Way N.O. Zone Valve 3.5CV

Specs

–
Size:

1/2"

Body Pattern:

2-Way

Connection Type:

Threaded

Flow Capacity (Cv):

3.5

Actuator Type:

General Close-Off

On/Off

Voltage:

24V

Position:

Normally Open

Wiring:

18" Leads

End Switch:

No

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Size
Body Pattern
Connection Type
Flow Capacity (Cv)
Voltage
CURRENT ITEM
Product Image of 1/2" Threaded 2-Way PopTop Zone Valve (24V)
1/2" Threaded 2-Way PopTop Zone Valve (24V)
SKU: VT2223G23A020
(2)
1/2"
2-Way
Threaded
3.5
24V

You May Also Need

4 Replacement Parts

Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

i WOULD PURCHASE THIS PRODUCT A HUNDRED TIMES OVER!

PRODUCT WAS GREAT. PRICING WAS BANG ON AND IN PRICE RANGE. ZONE VALVE HELP ALLIMINATE PIPE BANGING.
DOXEY
NEW YORK, THE BIG APPLE
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

The valves worked perfectly.

As stated above, the valves worked as well as the originally installed in 1992. The plumbinf company that installed the hot water system wanted $145 for a sweat only valve and told me that that the threaded models were no longer available, As my swear-soldering capabilities are somewhat limited, I figure I saved anoyher $200-300 by installing it myself. Thak you SupplyHouse!
Dave
Monticello, UT
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: I am looking to replace an Erie Zone Valve Model 0767C0036GA01. What replacement Erie model number should I be ordering? Thanks in advance

Asked by Bill 11 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Erie's recommends using VT2343G13A02A. You would also need 2 of 436-252.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy