Apply to be a TradeMaster!
Main product image of 3/4" Sweat 2-Way PopTop Zone Valve, N/O (24V)
Magnifying glass
Hover image to zoom

3/4" Sweat 2-Way PopTop Zone Valve, N/O (24V)

Brand:
Erie
SKU:
VT2312G23A020
Rating:
(0)
Q&A:
(0)
3/4" Sweat 2-Way PopTop Zone Valve, N/O (24V)
Magnifying glass
Hover image to zoom
$138.79 each
In Stock
In Stock
Get 23 Tue, Nov 24
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Body Pattern
2-Way
Product Highlight: Connection Type
Sweat Connection
Product Highlight: Flow Capacity (Cv)
2.5 Cv
Product Highlight: Size
3/4"
Product Highlight: Voltage
24V
Product Highlight: Position
Normally Open

Description

–
3/4" Sweat 2-Way PopTop Zone Valve, Normally Open (24V) Gen. Temp. Zone Valve

Valve Body (VT2312):
  • 3/4 in Body Size
  • 2-Way
  • Zone Valve
  • Sweat Connection
  • Brass Trim
  • 2.50 Cv
  • 40 Close-Off Pressure (PSI)
  • Erie PopTop VT2 Series

Specs

–
Size:

3/4"

Body Pattern:

2-Way

Connection Type:

Sweat

Flow Capacity (Cv):

2.5

Actuator Type:

General Close-Off

On/Off

Voltage:

24V

Position:

Normally Open

Wiring:

18" Leads

End Switch:

No

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Size
Body Pattern
Connection Type
Flow Capacity (Cv)
Voltage
CURRENT ITEM
Product Image of 3/4" Sweat 2-Way PopTop Zone Valve, N/O (24V)
3/4" Sweat 2-Way PopTop Zone Valve, N/O (24V)
SKU: VT2312G23A020
3/4"
2-Way
Sweat
2.5
24V
3/4" Sweat 2-Way PopTop Zone Valve (24V)
SKU: VT2313G23A020
3/4"
2-Way
Sweat
3.5
24V
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy