Apply to be a TradeMaster!
Main product image of 3/4" Sweat Connection Zone Valve, normally open, no manual opener (24v)
Magnifying glass
Hover image to zoom

3/4" Sweat Connection Zone Valve, normally open, no manual opener (24v)

SKU:
V8043B1027
Rating:
(3)
Q&A:
(0)
3/4" Sweat Connection Zone Valve, normally open, no manual opener (24v)
Magnifying glass
Hover image to zoom
$160.23 each
In Stock
In Stock
Get 3 Tue, Nov 3
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Body Pattern
2-Way, Straight-Through
Product Highlight: Connection Type
Sweat Connection
Product Highlight: Flow Capacity (Cv)
3.5 Cv
Product Highlight: Size
3/4"
Product Highlight: Voltage
24V
Product Highlight: Position
Normally Open

Description

–
Two-way on-off low voltage valves consist of an actuator and valve assembly for controlling the flow of hot water.

Specifications
  • 24V 3/4 in. Sweat Connection Low Voltage Motorized Zone Valves
  • Application: Hydronic Control
  • Connection Type : Sweat
  • Pipe Size: 3/4?
  • Body Pattern: Two-way, Straight-through
  • Capacity: 3.5 Cv
  • De-Energized Position: Normally Open
  • Maximum Close-off Pressure (psi): 20 psi
  • Fluid Temperature Range: 200 F
  • Electrical Connections: 18 in. leads
  • Power Consumption: 7.7 VA
  • Nominal Timing (sec, min): 15 Seconds
  • Valve Action: Spring return to close
  • Maximum Ambient Temperature (F): 125F
  • Dimensions: 4 in. high x 3 -1/2 in. wide x 2 -3/8 in. deep
  • Type: 2 position
  • Static Pressure: 125 psi
  • Voltage: 24v
  • Frequency: 60 Hz
  • Manual Opener: No
  • Type: Use this valve in closed loop hydronic systems that do not contain dissolved oxygen in system water, such as fresh water from frequent source of makeup water.

Features
  • All models may be installed without disassembling the valve.
  • Compact construction for easy installation.
  • Complete powerhead may be removed or replaced without breaking plumbing line connections or draining the system.
  • Actuator motor may be replaced without removing the valve body or draining the system.
  • No Manual opener

Specs

–
Application:

Zoning

Size:

3/4"

Width (Inches):

3-1/2"

Depth (Inches):

2-3/8"

Height:

4"

Material:

Brass

Flow Capacity (Cv):

3.5

Voltage:

24V

Position:

Normally Open

Wiring:

18" Leads

Body Pattern:

2-Way

Straight-Through

Hertz:

60

Max Ambient Temp (°F):

125°F

Max Close-Off PSI:

20 psi

Max Temp (F):

200°F

Temperature Range (F):

40°F - 200°F

Min Temp (F):

40°F

Connection Type:

Sweat

Valve Action:

Spring Return to Open

Power Consumption:

7.7 VA

Static Pressure:

125 psi

Nominal Timing:

15 Seconds

End Switch:

No

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Size
Flow Capacity (Cv)
Voltage
Position
Wiring
3/4"
3.5
24V
Normally Open
18" Leads
3/4"
3.5
24V
Normally Open
18" Leads
3/4"
2.5
24V
Normally Open
18" Leads

3 Replacement Parts

Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

3.33 out of 3 reviews
67% would recommend this product
3.33
out of 3 Reviews
67% would recommend this product
WRITE A REVIEW
5 star
33%
4 star
33%
3 star
0%
2 star
0%
1 star
33%
WRITE A REVIEW
Showing 1-3 of 3 reviews

excellent product

this by far was one of the easiest valves i have dealt with.
rye
ohio
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Excellent

As a diversion valve on a solar system.
Ben
Incline Village, NV
12 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

short life

I have been using this product for about a year when I left the unit powered off for a day, the ball inside never resealed to the port after that. This unit still leaks water and circulates heat when fully powered and actuated. The volume throughput is also incredibly lacking in that the flow hole is about the diameter of a pencil if not less. That is a big difference in a 3/4" line. I have spent a lot of money on this site and I have to say, this is not the first poor product.
HoneyOhwell
RhodeIsland
14 years ago
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy