Apply to be a TradeMaster!
Main product image of 3/4" Sweat 2-Way PopTop Zone Valve (120V)
Magnifying glass
Hover image to zoom

3/4" Sweat 2-Way PopTop Zone Valve (120V)

Brand:
Erie
SKU:
VT2313G13B020
Rating:
(1)
Q&A:
(0)
3/4" Sweat 2-Way PopTop Zone Valve (120V)
Magnifying glass
Hover image to zoom
$91.53 each
In Stock
In Stock
Get 5 Thu, Sep 17
Order by today, receive Thursday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Body Pattern
2-Way
Product Highlight: Connection Type
Sweat Connection
Product Highlight: Flow Capacity (Cv)
3.5 Cv
Product Highlight: Size
3/4"
Product Highlight: Voltage
120v
Product Highlight: Position
Normally Closed

Description

120V 3/4" Sweat 2-Way NC Zone Valve with Lead Wires 3.5 CV

Specs

Size:

3/4"

Body Pattern:

2-Way

Connection Type:

Sweat

Flow Capacity (Cv):

3.5

Actuator Type:

General Close-Off

On/Off

Voltage:

120v

Position:

Normally Closed

Wiring:

18" Leads

End Switch:

No

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Compare Similar Products

Brand
Size
Body Pattern
Connection Type
Flow Capacity (Cv)
Voltage
CURRENT ITEM
Product Image of 3/4" Sweat 2-Way PopTop Zone Valve (120V)
3/4" Sweat 2-Way PopTop Zone Valve (120V)
SKU: VT2313G13B020
(1)
3/4"
2-Way
Sweat
3.5
120v
3/4"
2-Way
Straight-Through
Sweat
8
120v

4 Replacement Parts

Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

I would buy again from this company.

Good packaging and delivered on time! Thanks.
Julio
New Harbor, Maiine
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy