Apply to be a TradeMaster!
Main product image of 3/4" Sweat Connection Zone Valve (120v)
Magnifying glass
Hover image to zoom
3/4" Sweat Connection Zone Valve (120v)
Magnifying glass
Hover image to zoom
$159.63 each
In Stock
In Stock
Get 11 Tue, Nov 3
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Body Pattern
2-Way, Straight-Through
Product Highlight: Connection Type
Sweat Connection
Product Highlight: Flow Capacity (Cv)
8 Cv
Product Highlight: Size
3/4"
Product Highlight: Voltage
120v
Product Highlight: Position
Normally Closed

Description

–
Note: Use this valve in closed loop hydronic systems that do not contain dissolved oxygen in system water, such as fresh water from frequent source of makeup water.

Two way on-off line voltage valves consist of an actuator motor and valve assembly for controlling the flow of hot or chilled water.

Specifications
  • Description: 120V 3/4 in. Sweat Connection Line Voltage Motorized Zone Valves
  • Application: Hydronic Control
  • Connection Type : Sweat
  • Pipe Size: 3/4"
  • Body Pattern: Two-way, Straight-through
  • Capacity: 8 Cv
  • De-Energized Position: Normally Closed
  • Maximum Close-off Pressure (psi): 20 psi
  • Fluid Temperature Range: 40 F to 200 F
  • Electrical Connections: 18 in. leads
  • Power Consumption: 9.6 VA
  • Nominal Timing (sec, min): 15 Seconds
  • Valve Action: Spring return to close
  • Maximum Ambient Temperature (F): 125F
  • Dimensions: 4 in. high x 3 1/2 in. wide x 2 3/8 in. deep
  • Type: 2 position
  • Static Pressure: 125 psi
  • Voltage: 120 Vac

Features
  • Manual opener (on all models, except straight-through, normally open valves) for valve operation on power failure; valve returns to automatic position when power is restored.
  • All models may be installed without disassembling the valve.
  • Compact construction for easy installation.
  • Complete powerhead may be removed or replaced without breaking plumbing line connections or draining the system.
  • Motor may be replaced without removing the valve body or draining the system.
  • Suitable for heating and cooling applications

Specs

–
Application:

Zoning

Size:

3/4"

Flow Capacity (Cv):

8

Position:

Normally Closed

Voltage:

120v

Connection Type:

Sweat

Material:

Brass

Wiring:

18" Leads

Body Pattern:

2-Way

Straight-Through

Width (Inches):

3-1/2"

Hertz:

60

Depth (Inches):

2-3/8"

Max Ambient Temp (°F):

125°F

Max Close-Off PSI:

8 psi

Height:

4"

Min Temp (F):

40°F

Max Temp (F):

200°F

Temperature Range (F):

40°F - 200°F

Valve Action:

Spring Return to Close

Power Consumption:

9.6 VA

Nominal Timing:

15 Seconds

Static Pressure:

125 psi

End Switch:

No

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Size
Flow Capacity (Cv)
Position
Voltage
Connection Type
CURRENT ITEM
3/4"
8
Normally Closed
120v
Sweat
3/4"
3.5
Normally Closed
120v
Sweat

You May Also Need

3 Replacement Parts

Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

4.93 out of 14 reviews
100% would recommend this product
4.93
out of 14 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
93%
4 star
7%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-10 of 14 reviews

Would recommend, was an exact replacement.

Don't come across these 120 volt relay often. Was the same as what I removed. Heat is still working and I got paid.
CW
Central New Jersey.
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Perfect for my need.

Just what i needed and came quickly.
Ron
Sebring, Fl
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

nice product. I'd buy again.

Great service......
John
Maine
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

yes i would

I wired this 120 volt zone falve to my taco 007 for i had a ghost overheating issue with a swet check valve not stopping all the flow. This product closes hard when there is no call for heat. Did exactly what i wanted. Love it
Edward
Granby Ma
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Pain free ordering and fast delivery and good prices !!

Great product
Jamie
Ny
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Source of spare parts!

I bought this entire unit to have a spare available should the existing one on my solar hot water system fail. The original, the same model, was installed in 2010 and is working fine, but I suspect that with the operating temperatures (140F or more) some part will fail soon so now I have a complete kit of spares to cannibalize as required, or just to replace the whole thing. Dealing with Supply House was easy, price competitive, and delivery timely.
panda792
Treasure Island
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Works as expected

Works just like I need it to, works with our 120v FCU systems flawlessly. Installs easily and you can disassemble it for even easier installation, which also gives you the ability to rebuild it as necessary.
Hotel Engineer
Vail, Colorado
11 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

perfect

I needed this particular voltage valve so I could tie into the taco circulator relay panel and not have to add more. This valve also solved my ghost water circ issue.
mike the munk
north adams,ma
12 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Fits like a glove

I use these on my AC fan coil units. They work great and are much cheaper than the local supply house price.
Just another maintenance guy
Minneapolis,MN
12 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

greate product - exceptional price

Used to control flow to garage floor. Works wonderfully with the 120 Volt system.
DIY-jim
Rochester MN
13 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

2 Questions
2 Questions
ASK A QUESTION

Q: Can we get the 24 v or 12 v version of this valve?

Asked by Brooks 9 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply-

Hello Brooks, V8043E1004 is the 24V version of the above valve.

Was this review helpful to you?

Q: i am having a problem with my fhw boiler thermosyphoning when i have a external heat exchanger from a outdoor woodboiler on line. i want to put in a honeywell zone valve 120v, the close off psi is 8, my boiler runs at 12psi. will i have a problem with it closing or is this not a problem because there is no difference in pressure on either side of the valve

Asked by david 16 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

According to the manufacturer, as long as the system pressure where the zone valve is connected is no greater than 8 PSI, it will be fine.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy