Apply to be a TradeMaster!
Main product image of 1-1/4" Sweat 2-Way PopTop Zone Valve w/ End Switch (24V)
Magnifying glass
Hover image to zoom

1-1/4" Sweat 2-Way PopTop Zone Valve w/ End Switch (24V)

Brand:
Erie
SKU:
VT2517G13A02A
Rating:
(4)
Q&A:
(0)
1-1/4" Sweat 2-Way PopTop Zone Valve w/ End Switch (24V)
Magnifying glass
Hover image to zoom
$134.11 each
In Stock
In Stock
Get 20 Tomorrow, Oct 6
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Body Pattern
2-Way
Product Highlight: Connection Type
Sweat Connection
Product Highlight: Flow Capacity (Cv)
8 Cv
Product Highlight: Size
1-1/4"
Product Highlight: Voltage
24V
Product Highlight: Position
Normally Closed

Description

–
Two-Position PopTop Electric Valves offer a wide range of models to handle chilled water, hot water, and 15 psig (103 kPa) steam applications. PopTop valves feature removable actuators to aid in both installation and service. Valves are available in both normally open and normally closed configurations.

Overview:
  • 24v
  • Removable and replaceable actuator
  • Electric driven and spring return
  • NPT, sweat, or inverted flare connections

Specs

–
Size:

1-1/4"

Body Pattern:

2-Way

Connection Type:

Sweat

Flow Capacity (Cv):

8

Actuator Type:

On/Off

General Close-Off

Voltage:

24V

Position:

Normally Closed

Wiring:

18" Leads

End Switch:

Yes

Contact

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Size
Body Pattern
Connection Type
Flow Capacity (Cv)
Voltage
1-1/4"
2-Way
Sweat
8
24V
1-1/4"
2-Way
Sweat
42.2
24V
1-1/4"
2-Way
Sweat
7.2
24V
1-1/4"
2-Way
Sweat
42.2
24V

You May Also Need

1-1/4" Copper 90° Elbow
SKU: 31306-ELKHART
Elkhart

4 Replacement Parts

24V Replacement Motor For PopTop Zone Valves
SKU: 30-118-A
Erie
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

3 out of 4 reviews
33% would recommend this product
3
out of 4 Reviews
33% would recommend this product
WRITE A REVIEW
5 star
50%
4 star
0%
3 star
0%
2 star
0%
1 star
50%
WRITE A REVIEW
Showing 1-4 of 4 reviews

Valve does not fully open.

As another reviewer noted, the valve did not full open when put into the Open position. Luckily I checked this before I installed this valve. The valve stem was also loose on the order I received. Poor quality control.
Drew
Pittsburgh, PA
6 years ago
Was this review helpful to you?

Reliable product.

Used on hydronic radiant heat line.
Zach
New city
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Problem Solved!

I have a 1960's hot water baseboard system with a circulator pump and no zone valves. After some routine annual maintenance, the manual valve was no long closing causing ghost flow. I installed this and now my problem is gone. GREAT Customer service and unreal fast shipping!!! Glad I found you, more business to come.
Shhnappa
LI, NY
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Poor Design

The design appears to be flawed. When the actuator is properly attached to the valve, the valve is restricted and can barely open only allowing minimal flow. I will not buy another and do not recommend this valve for use. I thought I had a defective valve so I returned the first one and the second one was just like it. Two in a row defect? Or systemic problem? Either way, not good.
Peter the Plumber
Gibsonia, PA
12 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy