Shop Resideo Sale
Main product image of 1" Sweat 2-Way PopTop Zone Valve w/ End Switch (24V)
Magnifying glass
Hover image to zoom

1" Sweat 2-Way PopTop Zone Valve w/ End Switch (24V)

Brand:
Erie
SKU:
VT2417G13A02A
Rating:
(4)
Q&A:
(0)
1" Sweat 2-Way PopTop Zone Valve w/ End Switch (24V)
Magnifying glass
Hover image to zoom
$115.55 each
In Stock
In Stock
Get 28 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Body Pattern
2-Way
Product Highlight: Connection Type
Sweat Connection
Product Highlight: Flow Capacity (Cv)
7.5 Cv
Product Highlight: Size
1"
Product Highlight: Voltage
24V
Product Highlight: Position
Normally Closed

Description

–
Two-Position PopTop Electric Valves offer a wide range of models to handle chilled water, hot water, and 15 psig (103 kPa) steam applications. PopTop valves feature removable actuators to aid in both installation and service. Valves are available in both normally open and normally closed configurations.

Overview:
  • 24v
  • Removable and replaceable actuator
  • Electric driven and spring return
  • NPT, sweat, or inverted flare connections

Specs

–
Size:

1"

Body Pattern:

2-Way

Connection Type:

Sweat

Flow Capacity (Cv):

7.5

Actuator Type:

On/Off

General Close-Off

Voltage:

24V

Position:

Normally Closed

Wiring:

18" Leads

End Switch:

Yes

Contact

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Size
Body Pattern
Connection Type
Flow Capacity (Cv)
Voltage
1"
2-Way
Sweat
7.5
24V
1"
2-Way
Sweat
37
24V

You May Also Need

4 Replacement Parts

24V Replacement Motor For PopTop Zone Valves
SKU: 30-118-A
Erie
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

4.75 out of 4 reviews
100% would recommend this product
4.75
out of 4 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
75%
4 star
25%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-4 of 4 reviews

I would buy again

I ordered a sweat 1" valve and was labeled as such, however it came as a 3/4 npt threaded. I made it work with some extra fittings.
Dave
NY
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Fit perfectly

Quick Quality Service.
Roge
Westchester N.Y.
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good purchase

replacement zone valve works great and quietly.
Dave
L.I.N.Y.
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great product

Works as advertised.
Glenn
Kewaskum, WI
13 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy