Apply to be a TradeMaster!
Main product image of 1/2" Sweat 3-Way PopTop Zone Valve 4 CV (24V)
Magnifying glass
Hover image to zoom

1/2" Sweat 3-Way PopTop Zone Valve 4 CV (24V)

Brand:
Erie
SKU:
VT3213G13A020
Rating:
(2)
Q&A:
(0)
1/2" Sweat 3-Way PopTop Zone Valve 4 CV (24V)
Magnifying glass
Hover image to zoom
$125.37 each
Out of Stock
Out of Stock
Get it Mon, Dec 7 - Mon, Dec 14
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Body Pattern
3-Way
Product Highlight: Connection Type
Sweat Connection
Product Highlight: Flow Capacity (Cv)
4 Cv
Product Highlight: Size
1/2"
Product Highlight: Voltage
24V
Product Highlight: Position
Normally Closed

Description

–
24V 1/2" Sweat 3-Way N.C Zone Valve 25 PSI, 4Cv

Specs

–
Size:

1/2"

Body Pattern:

3-Way

Connection Type:

Sweat

Flow Capacity (Cv):

4

Actuator Type:

General Close-Off

On/Off

Voltage:

24V

Position:

Normally Closed

Wiring:

18" Leads

End Switch:

No

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Size
Body Pattern
Connection Type
Flow Capacity (Cv)
Voltage
CURRENT ITEM
Product Image of 1/2" Sweat 3-Way PopTop Zone Valve 4 CV (24V)
1/2" Sweat 3-Way PopTop Zone Valve 4 CV (24V)
SKU: VT3213G13A020
(2)
1/2"
3-Way
Sweat
4
24V
1/2"
3-Way
Sweat
3
24V

You May Also Need

1/2" Copper 90° Elbow
SKU: 31272
Elkhart
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

LOVE IS IN THE AIR

Look I just do the purchasing. Do Not care what they do with it. Your company does a good job for us. This is true !!!! Thanks
Brerrabbit
Tennessee
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

The right product and the right price

Great OEM changeout
Johnnylo
Las Vegas, NV
12 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy