Apply to be a TradeMaster!
Main product image of 1/2" Sweat Connection 3 Way Zone Valve, port A normally closed (24v)
Magnifying glass
Hover image to zoom

1/2" Sweat Connection 3 Way Zone Valve, port A normally closed (24v)

SKU:
V8044A1010
Rating:
(13)
Q&A:
(3)
1/2" Sweat Connection 3 Way Zone Valve, port A normally closed (24v)
Magnifying glass
Hover image to zoom
$150.79 each
In Stock
In Stock
Get 35 Mon, Nov 23
Order by today, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Body Pattern
Diverting, 3-Way
Product Highlight: Connection Type
Sweat Connection
Product Highlight: Flow Capacity (Cv)
4 Cv
Product Highlight: Size
1/2"
Product Highlight: Voltage
24V
Product Highlight: Position
Normally Closed

Description

–
  • On-off and diverting line voltage valves consist of an actuator motor and valve assembly for controlling the flow of hot or chilled water.
  • Manual opener (on all models, except straight-through, normally open valves) for valve operation on power failure; valve returns to automatic position when power is restored.
  • All models may be installed without disassembling the valve.
  • Compact construction for easy installation.
  • Complete powerhead may be removed or replaced without breaking plumbing line connections or draining the system.
  • Actuator motor may be replaced without removing the valve body or draining the system.

Specs

–
Application:

Zoning

Size:

1/2"

Voltage:

24V

Position:

Normally Closed

Flow Capacity (Cv):

4

Body Pattern:

Diverting

3-Way

Max Close-Off PSI:

20 psi

Connection Type:

Sweat

End Switch:

No

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Size
Voltage
Position
Flow Capacity (Cv)
Body Pattern
1/2"
24V
Normally Closed
4
Diverting
3-Way
1/2"
24V
Normally Closed
4
3-Way
1/2"
24V
Normally Closed
3
3-Way

You May Also Need

4 Replacement Parts

Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

4.62 out of 13 reviews
92% would recommend this product
4.62
out of 13 Reviews
92% would recommend this product
WRITE A REVIEW
5 star
85%
4 star
8%
3 star
0%
2 star
0%
1 star
8%
WRITE A REVIEW

Most Liked Positive Review

Worked perfect

This valve replaced two valves in my old system.The valve was simple to install,and worked the first time.I'm happy with the part [...]
VS

Most Liked Negative Review

Poor Quality

We have 500 of these controllers at our property and the have a high fail rate.
Showing 1-10 of 13 reviews

Poor Quality

We have 500 of these controllers at our property and the have a high fail rate.
Str
Tucson
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

On time great product goodcomoany

We use a product on chill water multifamily Apartments
Richmond
Dallss,texas
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

3 way zone valve

when it works is great but after a few years it tends to break
joe
Spring Valley NY
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Yes works great

Great product and Supply House was great getting it to me. I will continue to use them.
Dragos
SANTA ANA CA
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I am very satisfied with the service an cost of the items

I am very satisfied with the delivery time and purchase price of the valves I purchased. When the need arises I will order more.
The maintenance man
Chugiak Ak.
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Yes I would buy this product again

fit right in like it was supposed to and works great
charlie
Wetmore , mi
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Works as advertised

I used this zone valve to rework my existing system and it seems to work perfectly.
Borky
Hinsdale, IL
13 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Just what I needed

Valve performs as expected.
Don
S.W. PA.
13 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Honeywell quality and fast shipment

Great product for solar/wood supplemental heat systems. Easy to install and use and long lasting quality. I have been using one of these in a solar system for 34 years and still working fine!
Solar Phil
Kinnelon, NJ
13 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Exact replacement!

This was was the exact replacement I needed!
Uly
Lakewood, CO
15 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

3 Questions
3 Questions
ASK A QUESTION

Q: Is the actuator for this valve a serviceable item, Can it be replaced without replacing the valve body?

Asked by DCB 15 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

Yes, it is. Part 40003916-046 is the replacement actuator for the V8044A1010 zone valve.

Was this review helpful to you?
- Another PexSupply Customer

Yes it is serviceable. 4 screws hold the actuator On the valve body. I have replaced the actuator And the insides of the valve body without Unsweating the valve body.

Was this review helpful to you?
- Another PexSupply Customer

Yes this can be serviced.This valve was easy to order and easy to install.I was a little nervus about ordering this online but it was no problem.I had one question so i called the hepl line and they gave me the info that i needed.I am very happy with the parts and this company.

Was this review helpful to you?
- Another PexSupply Customer

I have not had to replace the actuator yet, but I do have the instructions and wiring diagrams. It appears that the actuator comes off the base with 4 screws. An O-ring seals the point between the valve base and the actuator. Looks like a 15 minute job.

Was this review helpful to you?

Q: Would this valve be similar to the Taco 560? Can it be thermostatically controlled?

Asked by 16 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

They are similar, but this is a 4-wire unit (i.e. it has an end switch).

Was this review helpful to you?

Q: If port a is closed port b and c are open.When power is on a is open and b or c is closed yes?

Asked by 16 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

According to the manufacturer, when power is on, port A and C (AB) will be open and port B will be closed. You can find more information on page 3 in this Installation/Wiring Diagram: http://s3.pexsupply.com/manuals/1287151028681/40544_PROD_FILE.pdf

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy