Apply to be a TradeMaster!
Main product image of 1-1/2" Sweat x 1-1/2" Slip Joint Nut, Less Cleanout LA Pattern Trap (Rough Brass)
Magnifying glass
Hover image to zoom

1-1/2" Sweat x 1-1/2" Slip Joint Nut, Less Cleanout LA Pattern Trap (Rough Brass)

Brand:
Everflow
SKU:
21317
Rating:
(2)
Q&A:
(0)
1-1/2" Sweat x 1-1/2" Slip Joint Nut, Less Cleanout LA Pattern Trap (Rough Brass)
Magnifying glass
Hover image to zoom
$29.26 each
In Stock
In Stock
Get 11 Mon, Nov 23
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1-1/2" x 1-1/2"
Product Highlight: Connection Type
Sweat Connection
Product Highlight: Material
Cast Brass
Product Highlight: Finish
Rough Brass

Specs

–
Type:

LA Trap

Size:

1-1/2" x 1-1/2"

Connection Type:

Sweat

Features:

less Cleanout

Material:

Cast Brass

Finish:

Rough Brass

Sweat Size:

1-1/2"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Open Now:
8:00am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Exactly what I needed to fix my tub drain

Good product, packaged right so it wouldn't get damaged during delivery, fast shipping
David
Ohio
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great prices

Best place to shop for plumbing needs better than the big box stores .... fast delivery good quality material
Pete
New York
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy