Apply to be a TradeMaster!
Main product image of 1-1/2" Copper DWV 45° Street Elbow
Magnifying glass
Hover image to zoom

1-1/2" Copper DWV 45° Street Elbow

Brand:
Elkhart
SKU:
46372
Rating:
(1)
Q&A:
(0)
1-1/2" Copper DWV 45° Street Elbow
Magnifying glass
Hover image to zoom
$14.11 each
BOX UP & SAVE 20%
$112.80 box of 10
$11.28 each
In Stock
In Stock
Get 15 Fri, Nov 27
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Copper
Product Highlight: Connection Type
Sweat Connection

Description

–
DWV 45 Street Elbow

Specs

–
Material:

Copper

Application:

Plumbing

Connection Type:

Sweat

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

4 out of 1 review
100% would recommend this product
4
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
100%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Great product at affordable rates!

appears to be of great quality and easily cleaned and installed, and reasonably priced,,,,
Novice Plumber
pittsburgh, pa
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy