Apply to be a TradeMaster!
Main product image of 1-1/2" x 6", 20 GA, RB Flanged Tailpiece
Magnifying glass
Hover image to zoom

1-1/2" x 6", 20 GA, RB Flanged Tailpiece

Brand:
Everflow
SKU:
2236-20-EVERFLOW
Rating:
(0)
Q&A:
(0)
1-1/2" x 6", 20 GA, RB Flanged Tailpiece
Magnifying glass
Hover image to zoom
$6.09 each
In Stock
In Stock
Get 30 Tomorrow, Nov 19
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1-1/2"
Product Highlight: Length (Inches)
6" Length
Product Highlight: Finish
Rough Brass
Product Highlight: Material
Brass
Product Highlight: Connection Type
Direct Connect Connection

Description

–
  • Brass, 20 gauge
  • Direct connect
  • Specs

    –
    Product Type:

    Tailpiece

    Size:

    1-1/2"

    Length (Inches):

    6"

    Finish:

    Rough Brass

    Material:

    Brass

    Connection Type:

    Direct Connect

    Gauge:

    20

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    You May Also Need

    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy