Apply to be a TradeMaster!
Main product image of 20" Stainless Steel Braided Faucet Connector (3/8" Compression x 1/2" FIP)
Magnifying glass
Hover image to zoom

20" Stainless Steel Braided Faucet Connector (3/8" Compression x 1/2" FIP)

Brand:
Everflow
SKU:
27120-NL
Rating:
(1)
Q&A:
(0)
20" Stainless Steel Braided Faucet Connector (3/8" Compression x 1/2" FIP)
Magnifying glass
Hover image to zoom
$5.06 each
In Stock
In Stock
Get 2,524 Tue, Nov 10
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/8" x 1/2"
Product Highlight: Material
Stainless Steel
Product Highlight: Length (Inches)
20" Length
Product Highlight: Connection Type
Compression x FIP Connection
Product Highlight: Max Pressure (PSI)
125 MAX PSI
Product Highlight: Max Temp (F)
180°F Max Temp

Description

–
20" Stainless Steel Braided Faucet Connector (1/2" IPS x 3/8" Compression)

Specs

–
Connection Type:

Compression x FIP

Length (Inches):

20"

Application:

Faucet

Size:

3/8" x 1/2"

Type:

Braided

Material:

Stainless Steel

Max Pressure (PSI):

125

Max Temp (F):

180°F

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Connection Type
Length (Inches)
Application
Size
Type
CURRENT ITEM
Product Image of 20" Stainless Steel Braided Faucet Connector (3/8" Compression x 1/2" FIP)
20" Stainless Steel Braided Faucet Connector (3/8" Compression x 1/2" FIP)
SKU: 27120-NL
(1)
Compression x FIP
20"
Faucet
3/8" x 1/2"
Braided
Compression
20"
Faucet
3/8" x 3/8"
Braided

You May Also Need

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

great prices

great product
sam
md
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy