Apply to be a TradeMaster!
Main product image of 24" Braided Stainless Steel Hose Faucet Connector (3/8" Compression x 1/2" FIP)
Magnifying glass
Hover image to zoom

24" Braided Stainless Steel Hose Faucet Connector (3/8" Compression x 1/2" FIP)

Brand:
Bluefin
SKU:
BFC24
Rating:
(2)
Q&A:
(0)
24" Braided Stainless Steel Hose Faucet Connector (3/8" Compression x 1/2" FIP)
Magnifying glass
Hover image to zoom
$4.22 each
BOX UP & SAVE 17%
$350.00 box of 100
$3.50 each
In Stock
In Stock
Get 1,910 Tue, Nov 24
Order by today, receive Tuesday
Length (Inches): 
24"
12"
Connection Type: 
Compression x FIP

This item replaces: FC24

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/8" x 1/2"
Product Highlight: Material
PVC
Product Highlight: Length (Inches)
24" Length
Product Highlight: Connection Type
Compression x FIP Connection
Product Highlight: Finish
Stainless Steel Braided

Specs

–
Connection Type:

Compression x FIP

Length (Inches):

24"

Application:

Faucet

Type:

Braided

Size:

3/8" x 1/2"

Material:

PVC

Finish:

Stainless Steel Braided

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Connection Type
Length (Inches)
Application
Type
Size
CURRENT ITEM
Compression x FIP
24"
Faucet
Braided
3/8" x 1/2"

You May Also Need

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Supply line

These are great supply lines..and fast shipping
William
Emerald Isle NC
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good price

It's a supply line; it works and doesn't leak ha
BJD
PA
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy