The Day Savers – A National Tradesmen Day Contest
Main product image of 20" Braided Stainless Steel Faucet Connector (3/8" Compression)
Magnifying glass
Hover image to zoom

20" Braided Stainless Steel Faucet Connector (3/8" Compression)

Brand:
Plumbshop
SKU:
PLS1-20KC-F
Rating:
(1)
Q&A:
(0)
20" Braided Stainless Steel Faucet Connector (3/8" Compression)
Magnifying glass
Hover image to zoom
$3.84 each
In Stock
In Stock
Get 150 Tue, Sep 1
Order by today, receive Tuesday
Length (Inches)
20"
12"20"30"
Size
3/8" x 3/8"
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Size
3/8" x 3/8"
Product Highlight: Material
Stainless Steel
Product Highlight: Length (Inches)
20" Length
Product Highlight: Connection Type
Compression Connection
Product Highlight: Finish
Stainless Steel
Product Highlight: Inlet Size
3/8"

Description

Plumbshop braided stainless steel connectors are available for toilets, faucets, washing machines, dishwashers and ice makers. The braided fibers are designed to bend freely without kinking or crimping. Available in a variety of configurations and lengths.

Features:
  • Braided stainless steel with PVC inner tubing, stainless steel ferrule, chrome plated nut and rubber seal
  • 3/8 in. Comp x 3/8 in. Comp
  • Compatible with faucets with 3/8 in. compression connection
  • For use in potable water distribution systems in accessible locations only
  • Flexible braided stainless steel, bends freely without kinking or crimping.
  • Ideal for installations in tight spaces
  • Attractive chrome and silver finish
  • For indoor use
  • Temperature rating: 40 degrees F to 140 degrees F; intermittent to 180 degrees F
  • Pressure rating: 125 PSI maximum
  • No-lead certified
  • IAPMO certified and CSA certified to NSF61

    Specs

    Finish:

    Stainless Steel

    Inlet Size:

    3/8"

    Outlet Size:

    3/8"

    Outlet Type:

    Compression

    Inlet Type:

    Compression

    Application:

    Faucet

    Material:

    Stainless Steel

    Type:

    Braided

    Max Pressure (PSI):

    125

    Max Temp (F):

    180°F

    Temperature Range (F):

    40°F to 140°F

    Length (Inches):

    20"

    Connection Type:

    Compression

    Size:

    3/8" x 3/8"

    Lead Free:

    Yes

    Contact

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    MondayThursday
    8am7:45pm
    Friday
    9am7:45pm
    SaturdaySunday
    9am5:45pm


    Compare Similar Products

    Brand
    Application
    Material
    Type
    Max Pressure (PSI)
    Max Temp (F)
    CURRENT ITEM
    Product Image of 20" Braided Stainless Steel Faucet Connector (3/8" Compression)
    20" Braided Stainless Steel Faucet Connector (3/8" Compression)
    SKU: PLS1-20KC-F
    (1)
    Faucet
    Stainless Steel
    Braided
    125
    180°F
    20" Stainless Steel Braided Faucet Connector (3/8" Compression x 1/2" FIP)
    SKU: 27120-NL
    Faucet
    Stainless Steel
    Braided
    125
    180°F

    You May Also Need

    P-201NL 3/4" Press Forged Brass Full Port Ball Valve w/o Drain (Lead Free)
    SKU: 101-204NL
    Legend Valve

    Product Reviews

    5 out of 1 review
    100% would recommend this product
    5
    out of 1 Review
    100% would recommend this product
    WRITE A REVIEW
    5 star
    100%
    4 star
    0%
    3 star
    0%
    2 star
    0%
    1 star
    0%
    WRITE A REVIEW
    Showing 1-1 of 1 reviews

    Best products and best customer service

    I had a great experience of customer service and knowledgeable people to talk to.
    Shamal
    Atlanta GA
    4 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?
    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy