Apply to be a TradeMaster!
Main product image of 1" Full Port Press Ball Valve w/ Drain (Lead Free)
Magnifying glass
Hover image to zoom
1" Full Port Press Ball Valve w/ Drain (Lead Free)
Magnifying glass
Hover image to zoom
$61.99 each
In Stock
In Stock
Get 7 Tue, Oct 6

MANUALS (1)

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1"
Product Highlight: Connection Type
Press x Press Connection
Product Highlight: Material
Brass
Product Highlight: Handle Style
Lever
Product Highlight: Lead Free
Yes
Product Highlight: Port Type
Full Port

Description

–
1" Full Port Press Ball Valve w/ Drain (Lead Free)

  • Lead free DZR brass material
  • Full port forged brass body
  • 250 WOG
  • Max Temp: 203°F
  • Specs

    –
    Thread Type:

    Press

    Standards Met:

    CUPC

    NSF 61

    NSF 372

    Size:

    1"

    Material:

    Brass

    Handle Style:

    Lever

    Application:

    Plumbing

    Connection Type:

    Press x Press

    Connection Method:

    Press

    Features:

    Bleeder

    Lead Free:

    Yes

    Port Type:

    Full Port

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    QUICK SUPPORT

    Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site

    Compare Similar Products

    Brand
    Standards Met
    Size
    Material
    Connection Type
    Connection Method
    CURRENT ITEM
    Product Image of 1" Full Port Press Ball Valve w/ Drain (Lead Free)
    1" Full Port Press Ball Valve w/ Drain (Lead Free)
    SKU: 310D001-NL
    CUPC
    NSF 61
    NSF 372
    1"
    Brass
    Press x Press
    Press
    NSF 61
    NSF 372
    1"
    Brass
    Press x Press
    Press
    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy