Apply to be a TradeMaster!
Main product image of 1/2" Full Port Press Ball Valve w/ Drain (Lead Free)
Magnifying glass
Hover image to zoom
1/2" Full Port Press Ball Valve w/ Drain (Lead Free)
Magnifying glass
Hover image to zoom
$19.78 each
BOX UP & SAVE 12%
$86.90 box of 5
$17.38 each
In Stock
In Stock
Get 13 Tue, Oct 6
Order by today, receive Tuesday

MANUALS (1)

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/2"
Product Highlight: Connection Type
Press x Press Connection
Product Highlight: Material
Brass
Product Highlight: Handle Style
Lever
Product Highlight: Lead Free
Yes
Product Highlight: Port Type
Full Port

Description

–
1/2" Full Port Press Ball Valve w/ Drain (Lead Free)

  • Lead free DZR brass material
  • Full port forged brass body
  • 250 WOG
  • Max Temp: 203°F
  • Specs

    –
    Standards Met:

    CUPC

    NSF 61

    NSF 372

    Thread Type:

    Press

    Size:

    1/2"

    Material:

    Brass

    Handle Style:

    Lever

    Application:

    Plumbing

    Connection Method:

    Press

    Connection Type:

    Press x Press

    Features:

    Bleeder

    Lead Free:

    Yes

    Port Type:

    Full Port

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    Compare Similar Products

    Brand
    Size
    Material
    Connection Method
    Connection Type
    Lead Free
    1/2"
    Brass
    Press
    Press x Press
    Yes
    1/2" ProPress Full Port Ball Valve w/ Stainless Trim (Lead Free)
    SKU: 79923
    1/2"
    Bronze
    Press
    Press x Press
    Yes
    1/2"
    Brass
    Press
    Press x Press
    Yes
    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy