Apply to be a TradeMaster!
Main product image of 1-1/2" Press X 1-1/2" MIP Full Port Ball Valve (Lead Free)
Magnifying glass
Hover image to zoom

1-1/2" Press X 1-1/2" MIP Full Port Ball Valve (Lead Free)

Brand:
Everflow
SKU:
320M112-NL
Rating:
(0)
Q&A:
(0)
1-1/2" Press X 1-1/2" MIP Full Port Ball Valve (Lead Free)
Magnifying glass
Hover image to zoom
$128.39 each
Backorder
Backorder
Get it Mon, Nov 2 - Tue, Dec 1
Size: 
1-1/2"
1"
Connection Type: 
Press x MNPT

MANUALS (1)

Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1-1/2"
Product Highlight: Connection Type
Press x MNPT Connection
Product Highlight: Material
Brass
Product Highlight: Handle Style
Lever
Product Highlight: Lead Free
Yes
Product Highlight: Port Type
Full Port

Description

–
1-1/2" Press X 1-1/2" MIP Ball Valve (Lead Free)

  • Lead free DZR brass material
  • Full port forged brass body
  • 250 WOG / 150 WSP
  • Max Temp: 203°F
  • Specs

    –
    Standards Met:

    CUPC

    NSF 372

    NSF 61

    Size:

    1-1/2"

    Material:

    Brass

    Handle Style:

    Lever

    Application:

    Plumbing

    Connection Method:

    Press

    Threaded

    Connection Type:

    Press x MNPT

    Lead Free:

    Yes

    Port Type:

    Full Port

    Contact

    +
    Help Face

    Questions?

    Customer Support has a delayed opening today for a monthly team meeting to better support you.
    Call or text 888-757-4774
    Special Hours
    9:05am–7:45pm
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy