Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat: Online Now
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Hover image to zoom
Home
Plumbing Supplies
Valves
Ball Valves
1/2" Press X 1/2" MIP Full Port Ball Valve (Lead Free)
Brand:
Everflow
SKU:
320M012-NL
Rating:
(1)
Q&A:
(0)
Hover image to zoom
320M012-NL has been discontinued
Discontinued August 29, 2026
This product has been discontinued.
Size:
1/2"
1/2"
3/4"
1"
1-1/4"
1-1/2"
2"
1/2"
3/4"
1"
1-1/4"
1-1/2"
2"
Connection Type:
Press x MNPT
Press x FNPT
Press x MNPT
Press x Press
Press x FNPT
Press x MNPT
Press x Press
MANUALS (1)
Brochure
Direct Replacement:
1/2" Press X 1/2" MIP Full Port Ball Valve w/ Reversible Handle (Lead Free)
Brand:
Bluefin
SKU:
PRMBV050
(0)
Backorder
Get it
Tue, Feb 16 - Tue, May 11
VIEW REPLACEMENT
VIEW REPLACEMENT
Product Highlights
–
1/2"
Press x MNPT Connection
Brass
Lever
Yes
Full Port
Description
–
1/2" Press X 1/2" MIP Ball Valve (Lead Free)
Lead free DZR brass material
Full port forged brass body
250 WOG / 150 WSP
Max Temp: 203°F
Specs
–
Standards Met:
CUPC
NSF 61
NSF 372
Size:
1/2"
Material:
Brass
Handle Style:
Lever
Application:
Plumbing
Connection Method:
Threaded
Press
Connection Type:
Press x MNPT
Lead Free:
Yes
Port Type:
Full Port
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Open Now:
8:00am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Est. wait:
3 min
Response
by Wed
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
Product Reviews
5
out of 1 review
100%
would recommend this product
5
out of 1 Review
100%
would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing
1-1
of
1
reviews
Sort: Most Recent
would buy again
good for saving fittings, and space
DMY
Tx
9 years ago
Verified Buyer
Was this review helpful to you?
0
0
Flag this review
×
Video