Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Hover image to zoom
Home
Plumbing Supplies
Valves
Ball Valves
1" Press X 1" MIP Full Port Ball Valve (Lead Free)
Brand:
Everflow
SKU:
320M001-NL
Rating:
(0)
Q&A:
(0)
Hover image to zoom
320M001-NL has been discontinued
Discontinued October 31, 2025
This product has been discontinued.
Size:
1"
1/2"
3/4"
1"
1-1/4"
1-1/2"
2"
1/2"
3/4"
1"
1-1/4"
1-1/2"
2"
Connection Type:
Press x MNPT
Press x FNPT
Press x MNPT
Press x Press
Press x FNPT
Press x MNPT
Press x Press
MANUALS (1)
Brochure
Direct Replacement:
1" Press X 1" MIP Full Port Ball Valve w/ Reversible Handle (Lead Free)
Brand:
Bluefin
SKU:
PRMBV100
(3)
Order by
today
, receive 129 by
Tuesday
VIEW REPLACEMENT
VIEW REPLACEMENT
Product Highlights
–
1"
Press x MNPT Connection
Brass
Lever
Yes
Full Port
Description
–
1" Press X 1" MIP Ball Valve (Lead Free)
Lead free DZR brass material
Full port forged brass body
250 WOG / 150 WSP
Max Temp: 203°F
Specs
–
Standards Met:
CUPC
NSF 372
NSF 61
Size:
1"
Material:
Brass
Handle Style:
Lever
Application:
Plumbing
Connection Method:
Threaded
Press
Connection Type:
Press x MNPT
Lead Free:
Yes
Port Type:
Full Port
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Available
9am
Response
by Tue
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
×
Video