Apply to be a TradeMaster!
Main product image of 1/2" Pex Sillcock - 1/4 Turn (Lead Free)
Magnifying glass
Hover image to zoom

1/2" Pex Sillcock - 1/4 Turn (Lead Free)

Brand:
Everflow
SKU:
47122P-NL
Rating:
(11)
Q&A:
(1)
1/2" Pex Sillcock - 1/4 Turn (Lead Free)
Magnifying glass
Hover image to zoom
$10.90 each
BOX UP & SAVE 6%
$102.20 box of 10
$10.22 each
In Stock
In Stock
Get 8 Tomorrow, Sep 17
Order by 6PM, receive Tomorrow
Size
1/2"

MANUALS (1)

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Size
1/2"
Product Highlight: Lead Free
Yes
Product Highlight: Connection Type
PEX Connection

Specs

Size:

1/2"

Connection Type:

PEX

Type:

1/4 Turn

Lead Free:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


You May Also Need

1/2" PEX Crimp DZR Brass Tee (Lead Free)
SKU: PXT050-DZR
Bluefin

Product Reviews

1.73 out of 11 reviews
18% would recommend this product
1.73
out of 11 Reviews
18% would recommend this product
WRITE A REVIEW
5 star
9%
4 star
9%
3 star
0%
2 star
9%
1 star
73%
WRITE A REVIEW

Most Liked Positive Review

Like using a ball valve on your water hose

I like these sillcocks due to the fact that they are much quicker to open and close. It's like opening and closing a ball valve. Easy. The handle is a little stiff to turn at first but after a few cycles it works great. I haven't had any leaking or other issues with these and this will be my go to product next time I replace an older sillcock or install a new one.
VS

Most Liked Negative Review

Leaked From Day One

I purchased three of these and installed them all the same day. The first one leaked from day one and the second started leaking about a year later. Now I have to replace all three, the price was right but now I'm cutting open drywall to replace. Not sure I could recommend this product. Hopefully I got a bad batch.
Showing 1-10 of 11 reviews

Junk

Put 4 in my house they all leak
GAC
SC
3 years ago
Was this review helpful to you?

Garbage

Leaked with in a month!!! get something better. They shouldnt be selling this.
Merchant response
3 years ago
Hello! Thank you for providing this review on this item. We deeply apologize for the inconvenience you experienced with this leaking and defective item. We would be happy to assist you with creating a return for a refund for the material. Please feel free to contact our customer service team at 1-888-757-4774 or chat online under “Contact & Support” on our website linked here: https://www.supplyhouse.com/sh/control/contactUs to discuss the return if you would like to proceed. Thank you, Danielle D. Supplyhouse.com Team
BG
New York
3 years ago
Was this review helpful to you?

Leaked 2 times don't waste your time

I purchased 2 and both leaked upon install save your time,money, and purchase the sioux chief gate valve with pex adapter it lasts alot longer.
Matt
New jersey
7 years ago
Was this review helpful to you?

DO NOT BUY

i put 6 of these in and they all leak
shelby
KS
7 years ago
Was this review helpful to you?

No happy

This sillcock did not last very long. About 1 year of little use, leaks now. Need to replace.
Kevin
Naples FL
8 years ago
Was this review helpful to you?

This hose bib did not work properly

I ordered this product to replace my existing exterior hose bib with a new pex feed. The price was right for this and it installed easily, however the shut off does not completely shut off the water. There is a leak that eventually fills the expandable hose. The hose itself contains the water but it will not stay compact because it fills with water. Not sure if this one is just defective but when I reinstall I will look for a different bib.
Sawyer
Hunlock Creek, PA
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

junk

Leaked immediately until I pressed down on handle. Later, the ball stuck closed while handle turned. Went to local big blue box store and bought quality for only a couple more bucks. I have two more of these connected but water not turned on yet. We'll see how they work... or not...
gnf
KY
9 years ago
Was this review helpful to you?

Leaked immediately (2x)

Installed 2 of these for washing machine. Both leak a fine, high-pressure stream when fully closed. On one of them I also had a difficult time getting the hose to connect without a leak as well. With enough tape on the connection I finally got it sealed, but didn't have the issue with the same hose on the previous valves.
Jeff
Winchester, VA
9 years ago
Was this review helpful to you?

Leaked From Day One

I purchased three of these and installed them all the same day. The first one leaked from day one and the second started leaking about a year later. Now I have to replace all three, the price was right but now I'm cutting open drywall to replace. Not sure I could recommend this product. Hopefully I got a bad batch.
Brian
Ct
9 years ago
Was this review helpful to you?

Good price, but low flow

1/2" wont get as much flow as 3/4". Otherwise i am happy with sillcock and price.
Burns
Louisville, KY
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: Can I use this valve for hot water?

Asked by Twisty81 10 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Yes, The 1/2" PEX sillcock may be used as a hot water outlet.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy