Apply to be a TradeMaster!
Main product image of 1" Press Rotating Flanged Ball Valve w/ Purge, Gaskets & Nuts (Pair of 2)
Magnifying glass
Hover image to zoom

1" Press Rotating Flanged Ball Valve w/ Purge, Gaskets & Nuts (Pair of 2)

Brand:
Everflow
SKU:
520R001
Rating:
(0)
Q&A:
(0)
1" Press Rotating Flanged Ball Valve w/ Purge, Gaskets & Nuts (Pair of 2)
Magnifying glass
Hover image to zoom
$119.88 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Size: 
1"
1"
Features: 
Purge
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Type
Press Connection
Product Highlight: Connection Size
1" Connection
Product Highlight: Material
Brass
Product Highlight: Size
1"

Description

–
Rotating flange with press connection and purge drain. Full port two valve set.

Features:
  • Rotating Outer Flange allows 360 degree motion for easier installation
  • Includes Gaskets and Nuts
  • Vinyl Grip Lever Handle with Optional T-Handle Included
  • Heavy Duty Rust Resistant Brass Body
  • Blow Out Proof Stem Design
  • PTFE Seats and Seals
  • Ends Comply With ANSI.B.20.1, ANSI.B.16.18

Specs

–
Size:

1"

Features:

Purge

Connection Size:

1"

Material:

Brass

Connection Type:

Press

Type:

Isolation Flange

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy