Apply to be a TradeMaster!
Main product image of 1/2" Female IPS x 3/8" OD Compression Straight Stop Valve, Lead Free (Chrome)
Magnifying glass
Hover image to zoom

1/2" Female IPS x 3/8" OD Compression Straight Stop Valve, Lead Free (Chrome)

Brand:
Everflow
SKU:
72112PR-NL
Rating:
(0)
Q&A:
(0)
1/2" Female IPS x 3/8" OD Compression Straight Stop Valve, Lead Free (Chrome)
Magnifying glass
Hover image to zoom
$9.91 each
BOX UP & SAVE 12%
$87.40 box of 10
$8.74 each
Backorder
Backorder
Get it Wed, Dec 16 - Tue, Jan 19
Inlet Type: 
FIP
FIPNominal CompressionNominal CPVCNominal Sweat
Body Pattern: 
Straight
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days
Want it Sooner?
1/2" FIP x 3/8" OD Comp. Multi Turn Straight Stop Valve, Lead Free (Chrome)
Brand:
Bluefin
SKU:SSM050F-038CS
(2)
Order by 6PM, receive 65 by Tomorrow
VIEW ALTERNATIVE
VIEW ALTERNATIVE

Product Highlights

–
Product Highlight: Inlet Type
FIP
Product Highlight: Outlet Type
OD Compression
Product Highlight: Inlet Size
1/2"
Product Highlight: Outlet Size
3/8"
Product Highlight: Material
Brass
Product Highlight: Finish
Chrome

Description

–
1/2" Female IPS x 3/8" OD Compression Straight Stop Valve - No Lead (Chrome)

Specs

–
Inlet Type:

FIP

Finish:

Chrome

Body Pattern:

Straight

Material:

Brass

Inlet Size:

1/2"

Outlet Size:

3/8"

Outlet Type:

OD Compression

Valve Type:

Straight

Type:

Multi-Turn

Lead Free:

Yes

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Inlet Type
Finish
Body Pattern
Material
Inlet Size
FIP
Chrome
Straight
Brass
1/2"
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy