The Day Savers – A National Tradesmen Day Contest
Main product image of 1/2" FIP x 3/8" OD Compression Angle Stop Valve - Lead Free (Chrome)
Magnifying glass
Hover image to zoom

1/2" FIP x 3/8" OD Compression Angle Stop Valve - Lead Free (Chrome)

Brand:
Everflow
SKU:
71112PR-NL
Rating:
(0)
Q&A:
(0)
1/2" FIP x 3/8" OD Compression Angle Stop Valve - Lead Free (Chrome)
Magnifying glass
Hover image to zoom
$5.55 each
BOX UP & SAVE 10%
$50.20 box of 10
$5.02 each
In Stock
In Stock
Get 10 Tue, Sep 8
Order by today, receive Tuesday
Inlet Size
1/2"
Outlet Size
3/8"
Inlet Type
FIP
Nominal CPVC
Body Pattern
Angle
Type
Multi-Turn
This item replaces: 71112-NL

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Inlet Type
FIP
Product Highlight: Outlet Type
OD Compression
Product Highlight: Inlet Size
1/2"
Product Highlight: Outlet Size
3/8"
Product Highlight: Material
Brass
Product Highlight: Finish
Chrome Plated

Description

1/2" FIP x 3/8" OD Compression Angle Stop Valve - No Lead (Chrome)

Specs

Inlet Type:

FIP

Finish:

Chrome Plated

Material:

Brass

Body Pattern:

Angle

Outlet Size:

3/8"

Inlet Size:

1/2"

Outlet Type:

OD Compression

Valve Type:

Angle

Lead Free:

Yes

Type:

Multi-Turn

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm

Response by Mon

Compare Similar Products

Brand
Inlet Type
Finish
Material
Body Pattern
Outlet Size
FIP
Chrome Plated
Brass
Angle
3/8"
FIP
Chrome Plated
Brass
Angle
3/8"
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy