Apply to be a TradeMaster!
Main product image of 1/2" FIP x 3/8" OD Comp. 1/4 Turn Straight Stop Valve, Lead Free (Chrome)
Magnifying glass
Hover image to zoom

1/2" FIP x 3/8" OD Comp. 1/4 Turn Straight Stop Valve, Lead Free (Chrome)

Brand:
Bluefin
SKU:
SSQ050F-038CS
Rating:
(3)
Q&A:
(0)
1/2" FIP x 3/8" OD Comp. 1/4 Turn Straight Stop Valve, Lead Free (Chrome)
Magnifying glass
Hover image to zoom
$6.37 each
BOX UP & SAVE 16%
$53.50 box of 10
$5.35 each
In Stock
In Stock
Get 459 Wed, Nov 4
Order by today, receive Wednesday
Size: 
1/2" x 3/8"
3/8"1/2" x 1/4"1/2" x 3/8"
Body Pattern: 
Straight
Inlet Type: 
FIP

This item replaces: 26-1004LF

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Inlet Type
FIP
Product Highlight: Outlet Type
OD Compression
Product Highlight: Inlet Size
1/2"
Product Highlight: Outlet Size
3/8"
Product Highlight: Size
1/2" x 3/8"
Product Highlight: Material
Brass

Description

–
Please Note: This product is susceptible to dezincification and does not hold a high DZR rating. This product should not be used in applications where brass parts may be exposed to hard water (high sulfur or mineral content).

Click Here for a suggested alternative for applications with hard water conditions. 

1/2" FIP x 3/8" OD Comp. CP 1/4 Turn Straight Stop Valve (Lead Free)

Specs

–
Material:

Brass

Finish:

Chrome

Product Type:

Supply Stop

Size:

1/2" x 3/8"

Inlet Size:

1/2"

Outlet Type:

OD Compression

Outlet Size:

3/8"

Inlet Type:

FIP

Type:

1/4 Turn

Lead Free:

Yes

Body Pattern:

Straight

Brass Alloy:

C46500

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Material
Finish
Inlet Size
Outlet Type
Outlet Size
CURRENT ITEM
Product Image of 1/2" FIP x 3/8" OD Comp. 1/4 Turn Straight Stop Valve, Lead Free (Chrome)
1/2" FIP x 3/8" OD Comp. 1/4 Turn Straight Stop Valve, Lead Free (Chrome)
SKU: SSQ050F-038CS
(3)
Brass
Chrome
1/2"
OD Compression
3/8"

You May Also Need

Product Reviews

5 out of 3 reviews
100% would recommend this product
5
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-3 of 3 reviews

Great service.

Supply House always treats me well & the product quality is great.
Big Greg
Pennsylvania
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Would purchase again when needed.

Used for bathroom sink for hot & cold waters.
db
Buffalo, NY
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy again.

Its's plumbing material.
Loosey
Monteagle ,Tn.
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy