Apply to be a TradeMaster!
Main product image of 1/2" FIP x 3/8" OD Comp. Multi Turn Straight Stop Valve, Lead Free (Chrome)
Magnifying glass
Hover image to zoom

1/2" FIP x 3/8" OD Comp. Multi Turn Straight Stop Valve, Lead Free (Chrome)

Brand:
Bluefin
SKU:
SSM050F-038CS
Rating:
(2)
Q&A:
(0)
1/2" FIP x 3/8" OD Comp. Multi Turn Straight Stop Valve, Lead Free (Chrome)
Magnifying glass
Hover image to zoom
$6.90 each
BOX UP & SAVE 15%
$58.90 box of 10
$5.89 each
In Stock
In Stock
Get 65 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
Size: 
1/2" x 3/8"
3/8"1/2" x 3/8"1/2" x 3/8" x 3/8"
Body Pattern: 
Straight
Inlet Type: 
FIP

This item replaces: 29-1004, 72112PR-NL, 29-1004LF

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Inlet Type
FIP
Product Highlight: Outlet Type
OD Compression
Product Highlight: Inlet Size
1/2"
Product Highlight: Outlet Size
3/8"
Product Highlight: Size
1/2" x 3/8"
Product Highlight: Material
Brass

Description

–
Please Note: This product is susceptible to dezincification and does not hold a high DZR rating. This product should not be used in applications where brass parts may be exposed to hard water (high sulfur or mineral content).

Click Here for a suggested alternative for applications with hard water conditions. 

1/2" FIP x 3/8" OD Comp. Multi Turn Straight Stop Valve (Lead Free)

Features:
  • Chrome Plated Lead Free Brass
  • Straight
  • 1/2" FIP X 3/8" Compression
  • Multi-Turn

Specs

–
Material:

Brass

Finish:

Chrome

Size:

1/2" x 3/8"

Product Type:

Supply Stop

Inlet Size:

1/2"

Outlet Size:

3/8"

Inlet Type:

FIP

Outlet Type:

OD Compression

Type:

Multi-Turn

Body Pattern:

Straight

Lead Free:

Yes

Brass Alloy:

C46500

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Material
Finish
Inlet Size
Outlet Size
Inlet Type
Brass
Chrome
1/2"
3/8"
FIP
Brass
Chrome
1/2"
3/8"
FIP

You May Also Need

3/8" FIP x 3/8" OD Comp. Multi Turn Straight Stop, Lead Free (Chrome)
SKU: SSMF038
Bluefin

Product Reviews

4 out of 2 reviews
50% would recommend this product
4
out of 2 Reviews
50% would recommend this product
WRITE A REVIEW
5 star
50%
4 star
0%
3 star
50%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-2 of 2 reviews

Work's OK

The input female thread end of the valve is not full throat. The water entrance is drilled to about 1/4 inch maybe 3/8 and is on the edge of the inside wall of the valve body. This would restrict the flow only a little because the outgoing end of the valve is 3/8 . The problem lies in the wall thickness of any threaded male adapter bottoming out on the body, when installed completely it further restricts the offset inlet hole to the stem, this restriction severely lowers the pressure, volume and makes the valve quite loud when flowing. The attached image shows a Bluefin offset flow vs a standard center flow.
Lonnie
Okeechobee, Florida
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Excellent service

Products and price are excellent. Shipping is fast. Thanks and keeping up with your good work.
Jim
Houston tx
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy